ALTRONIX Trove3CV3 Access Power Integration Enclosure, Size 7.06 x 30.12 x 36.12 Inch | CE6FKZ

ALTRONIX Trove3CV3 Access Power Integration Enclosure, Size 7.06 x 30.12 x 36.12 Inch

Item: CE6FKZ Model: Trove3CV3
In Stock

Get it by Monday, Jun 16

€2,215.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)99.36
Ship length (cm)25.55
Ship width (cm)84.12
Country of OriginUS

Product Details:

    • With Backplane

Product Variants

ProductModelColorPrice
ALTRONIX Trove1AG1R Access Power Integration Enclosure, Rack Mount, Size 26.5 x 19 x 3.25 Inch | CE6FJJ Trove1AG1R-€1,395.00
ALTRONIX Trove1AL1R Access Power Integration Enclosure, Rack Mount, Size 26.5 x 19 x 3.25 Inch | CE6FJK Trove1AL1R-€1,132.87
ALTRONIX Trove1BL1R Access Power Integration Enclosure, Rack Mount, Size 26.5 x 19 x 3.25 Inch | CE6FJL Trove1BL1R-€1,098.32
ALTRONIX Trove1C1 Access Power Integration Enclosure, Size 4.62 x 14.5 x 18 Inch | CE6FJM Trove1C1-€642.60
ALTRONIX Trove1DM1 Access Power Integration Enclosure, Size 14.5 x 18 x 4.625 Inch | CE6FJN Trove1DM1-€489.60
ALTRONIX Trove1HW1R Access Power Integration Enclosure, Rack Mount, Size 26.5 x 19 x 3.25 Inch | CE6FJP Trove1HW1R-€1,379.38
ALTRONIX Trove1M1 Access Power Integration Enclosure, Size 4.62 x 14.5 x 18 Inch | CE6FJQ Trove1M1-€626.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX Trove3CV3 Access Power Integration Enclosure, Size 7.06 x 30.12 x 36.12 Inch
€2,215.80 /unit