ALTRONIX T12175 Open Frame Transformer, 12 VAC at 14.5A, 115 VAC | CE6FCD

ALTRONIX T12175 Open Frame Transformer, 12 VAC at 14.5A, 115 VAC

Item: CE6FCD Model: T12175
In Stock

Get it by Monday, Jun 16

€97.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)15.49
Ship length (cm)15.75
Ship width (cm)17.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
ALTRONIX T12100 Open Frame Transformer, 12 VAC at 8.3A, 115 VAC | CE6FCC T12100T12100-
RFQ
ALTRONIX T16100220 Open Frame Transformer, 16 VAC at 100 VA, 220 VAC | CE6FCF T16100220T16100220€89.39
ALTRONIX T16100C Open Frame Transformer, With Enclosure, 16 VAC at 100 VA, 115 VAC | CE6FCG T16100CT16100C€194.40
ALTRONIX T16175 Open Frame Transformer, 16 VAC at 175 VA, 115 VAC | CE6FCH T16175T16175€150.75
ALTRONIX T1618300 Open Frame Transformer, 16/18 VAC at 300 VA, 115 VAC | CE6FCJ T1618300T1618300€298.80
ALTRONIX T1618300K Open Frame Transformer, 16/18 VAC at 300 VA, 115 VAC | CE6FCK T1618300KT1618300K€248.40
ALTRONIX T1656220 Open Frame Transformer, 16 VAC at 56 VA, 220 VAC | CE6FCL T1656220T1656220€68.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX T12175 Open Frame Transformer, 12 VAC at 14.5A, 115 VAC
€97.83 /unit