Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX SMP7 Power Supply 12vdc Or 24vdc @ 6a | AE2AFX 4WAY6

ALTRONIX SMP7 Power Supply, Short Circuit & Thermal Overload Protection

Item: AE2AFX Model: SMP7Cross Ref: 4WAY6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€250.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 12 VDC Or 24 VDC @ 6A
Batteries RequiredNo
Height1 3/4"
IncludesBattery Leads
Input Frequency60 Hz
Input Voltage24-28V AC
Length7"
MaterialPhenolic Or Fiberglass
Number Of Outputs12/24V DC
Output Amps6A
Output Voltage12/24V DC
TypePower Supply/Charger Board
Width4 1/4"
Battery RequirementBatteries Required
Enclosure Depth4 1/4"
Enclosure Height2 1/8"
Enclosure Length7 1/16"
FinishUnfinished
Overall Height2 1/8"
Overall Length4 1/4"
Overall Width7 1/16"
Product TypePower Supply
StandardsROHS COMPLIANT
Voltage12/24V DC

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)4.45
Ship length (cm)17.78
Ship width (cm)10.8
HS code8537109070
Country of OriginUS

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightHeightOutput VoltageEnclosure WidthColorNumber Of OutputsPrice
ALTRONIX AL100UL Power Supply 12vdc | AD9KHN 4TEF7 AL100UL16.5V AC3 1/2"8 1/2"-12V DC7 1/2"Gray-€133.40
ALTRONIX AL201UL Power Supply 12/24dc @ 1.75a | AD9KKD 4TEK8 AL201UL24V AC3 1/2"8 1/2"-12/24V DC7 1/2"Gray12/24V DC€180.05
ALTRONIX AL201ULB Power Supply 12/24vdc 1.75a | AD9KKE 4TEK9 AL201ULB24V AC--2.7"12/24V DC--12/24V DC€110.03
ALTRONIX AL400UL Power Supply 12/24dc @ 4a | AD9KKU 4TEN4 AL400UL115V AC7 3/4"12 1/4"-12/24V DC7 3/4"Gray12/24V DC€292.22
ALTRONIX AL400ULB Power Supply 12/24dc @ 4a | AD9KKZ 4TEP1 AL400ULB28V AC--2.7"12/24V DC--12/24V DC€187.05
ALTRONIX AL600ULB Power Supply 12vdc Or 24vdc @ 6a | AD9KLR 4TER8 AL600ULB28V AC--2.3"12/24V DC--12/24V DC€256.06
ALTRONIX AL600ULMR Power Supply 5ptc 12vdc Or 24vdc @ 6a | AD9KLU 4TET1 AL600ULMR115V AC3 1/4"13 1/2"-12/24V DC13"Red12/24V DC€457.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX SMP7 Power Supply, Short Circuit & Thermal Overload Protection
€250.75 /unit