Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX SMP10PM24P4CB Power Supply 4ptc 24vdc @ 10a | AE2AFF 4WAW5

ALTRONIX SMP10PM24P4CB Power Supply 4ptc 24vdc @ 10a

Item: AE2AFF Model: SMP10PM24P4CBCross Ref: 4WAW5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€539.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 4PTC 24 VDC @ 10A
Batteries RequiredNo
Height15 1/2"
IncludesBattery Leads, Cam Lock
Input Frequency60 Hz
Input Voltage115V AC
Length4 1/2"
MaterialSteel
Output Amps10A
Output Voltage24V DC
TypeMulti-Output Power Supply/Charger
Width12"
Battery RequirementBatteries Required
Enclosure Depth3 1/4"
Enclosure Height13 1/2"
Enclosure Length13"
FinishUnfinished
Overall Height13 1/2"
Overall Length3 1/4"
Overall Width13"
Product TypePower Supply
StandardsCE, ROHS COMPLIANT
Voltage24V DC

Shipping Info:

Ship weight (kg) 5.1075
Ship height (cm)39.37
Ship length (cm)11.43
Ship width (cm)30.48
HS code8537109070
Country of OriginUS

Product Variants

ProductModelInput VoltageEnclosure DepthEnclosure HeightHeightBatteries RequiredInput FrequencyOutput AmpsOutput VoltagePrice
ALTRONIX SMP10C24X Power Supply 24vdc @ 10a | AE2AEU 4WAV3 SMP10C24X115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€414.82
ALTRONIX SMP10PM24P16 Power Supply 16 Fuse 24vdc @ 10a | AE2AFC 4WAW2 SMP10PM24P16115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€482.17
ALTRONIX SMP10PM24P16CB Power Supply 16ptc 24vdc @ 10a | AE2AFD 4WAW3 SMP10PM24P16CB115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€522.05
ALTRONIX SMP10PM24P4 Power Supply 4 Fuse 24vdc @ 10a | AE2AFE 4WAW4 SMP10PM24P4115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€482.53
ALTRONIX SMP10PM24P8 Power Supply 8 Fuse 24vdc @ 10a | AE2AFG 4WAW6 SMP10PM24P8115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€488.18
ALTRONIX SMP10PM24P8CB Power Supply 8ptc 24vdc @ 10a | AE2AFH 4WAW7 SMP10PM24P8CB115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€488.18
ALTRONIX SMP10PMC24X Power Supply 24vdc @ 10a Supervised | AE2AFK 4WAW9 SMP10PMC24X115V AC4 1/2"15 1/2"-No60 Hz10A24V DC€469.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX SMP10PM24P4CB Power Supply 4ptc 24vdc @ 10a
€539.31 /unit