Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX SAV4D Power Supply Cctv Dc 12vdc/6a | AE2AEQ 4WAU8

ALTRONIX SAV4D Power Supply Cctv Dc 12vdc/6a

Item: AE2AEQ Model: SAV4DCross Ref: 4WAU8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€273.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 4PTC 12 VDC @ 6A
Batteries RequiredNo
ColorGray
Enclosure Depth3 1/2"
Enclosure Height8 1/2"
Enclosure Width7 1/2"
FinishGray
Includes3 Wire Line Cord
MaterialSteel
Number Of Outputs4
Output Amps12V DC @ 6A
Output Voltage12V DC
Sub-categoryPower Supply: Wall Mount
TypeCCTV DC, Wall Mount
Battery RequirementBatteries Not Required
Enclosure Length7 1/2"
Input Voltage115/230V AC
Overall Height8 1/2"
Overall Length3 1/2"
Overall Width7 1/2"
Product TypePower Supply
StandardsCUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage12V DC

Shipping Info:

Ship weight (kg) 2.0115
Ship height (cm)21.59
Ship length (cm)8.89
Ship width (cm)19.05
HS code8504409540
Country of OriginUS

Product Variants

ProductModelEnclosure DepthEnclosure HeightEnclosure WidthOutput AmpsNumber Of OutputsBatteries RequiredColorOutput VoltagePrice
ALTRONIX SAV182D Power Supply Cctv Dc 12vdc/12a | AE2AEM 4WAU5 SAV182D3 1/4"13 1/2"13"12A18NoGray12V DC€338.46
ALTRONIX SAV18D Power Supply Cctv Dc Wall Mount | AE2AEN 4WAU6 SAV18D3 1/2"8 1/2"7 1/2"6A18NoGray12V DC€242.98
ALTRONIX SAV9D CCTV Power Supply, 12 VDC at 5A, 115 VAC | CE6EZU SAV9D3 1/2"8 1/2"7 1/2"--No--€156.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX SAV4D Power Supply Cctv Dc 12vdc/6a
€273.42 /unit