ALTRONIX NetWaySP3WPX Single 1G Fiber SFP, 3 port 10/100, IP66 rated Outdoor enclosure | CE6FUR

ALTRONIX NetWaySP3WPX SFP Transceiver, 3 port 10/100, IP66 Rated Outdoor enclosure

Item: CE6FUR Model: NetWaySP3WPXCross Ref: 415L49
In Stock

Get it by Tuesday, Jun 17

€1,237.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransceiver
Camera Inputs8 Analog/4 IP
ColorGray
Connector TypeGigabit Ethernet
Depth6 1/2 in
For Use WithVideo Surveillance Cameras
Height12 in
IncludesIP66 Rated Enclosure, NEMA4/4X
Input Voltage115/230V AC
Load Capacity120W
MaterialMetal, Plastic
MountingSurface
Overall Depth(2) 60W Ports (PoE/PoE+/Hi-PoE), 1 GB SFP Port, 10/100/1000 mbps Each Port, 30W Port (PoE/PoE+), Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger for Sealed Lead Acid or Gel Type Batteries, Cameras/Edge Devices May Be Located Up to 100M, Control and Report Power and Diagnostics From Anywhere, Embedded Linc Technology Allows You to Monitor, IEEE 802.3Af Compliant or Hi-Poe, IEEE 802.3At, PoE Activity Led Indicators
Overall Height17 3/8 in
Overall Width12 in
Power SourcePower Supply
Product Type115/230V AC
StandardsCE, UL Listed

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)44.21
Ship length (cm)16.51
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelMPNPrice
ALTRONIX NetWaySP3X Single 1G Fiber SFP, 3 port 10/100 | CE6FUQ NetWaySP3XNetWaySP3X€1,052.23
ALTRONIX NetWaySP3PL Single 1G Fiber SFP, 3 port 10/100/1000 | CE6FUT NetWaySP3PLNetWaySP3PL€941.24
ALTRONIX NetWaySP3B Single 1G Fiber SFP, 3 port 10/100/1000, Hardened, Switch Board Only | CE6FUV NetWaySP3BNetWaySP3B€661.02
ALTRONIX NetWaySP3WP Single 1G Fiber SFP, 3 port 10/100/1000, IP66 rated Outdoor enclosure | CE6FUW NetWaySP3WPNetWaySP3WP€1,138.57
ALTRONIX NetWaySP3WPN Single 1G Fiber SFP, 3 port 10/100/1000, NEMA4/4X | CE6FUX NetWaySP3WPNNetWaySP3WPN€996.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX NetWaySP3WPX SFP Transceiver, 3 port 10/100, IP66 Rated Outdoor enclosure
€1,237.24 /unit