Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX ALTV2432300ULCB Power Supply 32ptc 24vac @ 12.5a | AD9KPE 4TEZ6

ALTRONIX ALTV2432300ULCB Power Supply 32ptc 24vac @ 12.5a

Item: AD9KPE Model: ALTV2432300ULCBCross Ref: 4TEZ6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€682.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 32PTC 24Vac @ 12.5A
Batteries RequiredNo
ColorGray
Enclosure Depth3 1/4"
Enclosure Height13 1/2"
Enclosure Width13"
FinishGray
IncludesCam Lock
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Number Of Outputs24/28V AC
Output Amps24V AC @ 12.5A Or 28V AC @ 10A
Output Voltage24/28V AC
Sub-categoryPower Supply: Wall Mount
TypeCCTV AC, Wall Mount
Battery RequirementBatteries Not Required
Enclosure Length13"
Fuse TypeFused
Overall Height13 1/2"
Overall Length3 1/4"
Overall Width13"
Product TypePower Supply
StandardsCE, CUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 8.0775
Ship height (cm)34.29
Ship length (cm)8.26
Ship width (cm)33.02
HS code8504409530
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsEnclosure DepthEnclosure HeightInput VoltageBatteries RequiredEnclosure WidthColorInput FrequencyPrice
ALTRONIX ALTV2432300UL Power Supply 32 Fuse 24vac @ 12.5a | AD9KPC 4TEZ4 ALTV2432300UL24/28V AC3 1/4"13 1/2"115V ACNo13"Gray60 Hz€447.39
ALTRONIX ALTV2432600UL Power Supply 32 Fuse 24vac @ 25a | AD9KQV 4TFA3 ALTV2432600UL323 1/4"13 1/2"115V ACNo13"Gray60 Hz€594.10
ALTRONIX ALTV2432600ULCB Power Supply 32ptc 24vac @ 25a | AD9KQX 4TFA5 ALTV2432600ULCB24/28V AC3 1/4"13 1/2"115V ACNo13"Gray60 Hz€594.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX ALTV2432300ULCB Power Supply 32ptc 24vac @ 12.5a
€682.82 /unit