Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX ALTV2416300UCM3 Power Supply Cctv Ac Wall Mount | AD9KNB 4TEW7

ALTRONIX ALTV2416300UCM3 Power Supply Cctv Ac Wall Mount

Item: AD9KNB Model: ALTV2416300UCM3Cross Ref: 4TEW7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€362.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 16PTC 24Ac/12.5A Small Enclosure Line Cord
Batteries RequiredNo
ColorGray
Enclosure Depth3 3/4"
Enclosure Height8 1/2"
Enclosure Width7 1/2"
FinishGray
IncludesCam Lock, Spare Fuse
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Number Of Outputs24/28V AC
Output Amps24V AC @ 12.5A Or 28V AC @ 10A
Output Voltage24/28V AC
Sub-categoryPower Supply: Wall Mount
TypeCCTV AC, Wall Mount
Battery RequirementBatteries Not Required
Enclosure Length7 1/2"
Overall Height8 1/2"
Overall Length3 3/4"
Overall Width7 1/2"
Product TypePower Supply
StandardsCE, CUL LISTED, UL 2044 COMMERCIAL CCTV
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 5.1525
Ship height (cm)21.59
Ship length (cm)9.53
Ship width (cm)19.05
HS code8504409530
Country of OriginUS

Product Variants

ProductModelEnclosure DepthEnclosure HeightInput VoltageBatteries RequiredEnclosure WidthColorInput FrequencyOutput VoltagePrice
ALTRONIX R248600 CCTV Power Supply, 8 Fused Outputs, 24/28VAC At 28A, 115VAC | CE6FYC R248600--------€695.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX ALTV2416300UCM3 Power Supply Cctv Ac Wall Mount
€362.84 /unit