Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIED 904155 Tube & Conduit Coupling, Steel, 6 Inch Trade Size, 4 1/4 Inch Overall Length, GRC/IMC | CN8FHW

ALLIED TUBE & CONDUIT 904155 Coupling, Steel, 6 Inch Trade Size, 4 1/4 Inch Overall Length, GRC/IMC

Item: CN8FHW Model: 904155Cross Ref: 41RH64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ColorSilver
Compatible Conduit TypeGRC, IMC
Conduit Fitting TypeCoupling
Conduit TypeGRC, IMC
Connection TypeCoupling
FinishElectrogalvanized
For Use WithFits IMC And GRC Conduits
InsulatedNo
MaterialSteel
Outside Dia.7 1/5"
Overall Height4 1/4"
Overall Length4 1/4"
Reduction Size1/2" to 5"
Thread GenderFemale
Thread Size6"
Trade Size6"
Outside Diameter7.2"
StandardsU.L. 6, ANSI C80.1, NEC 344, NEC 250.118
Thread TypeNPT

Shipping Info:

Ship weight (kg) 3.4425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelTrade SizeMaterialOverall LengthCompatible Conduit TypeFinishConnection TypeOverall HeightThread GenderPrice
ALLIED 904150 Tube & Conduit Coupling, Steel, 2 1/2 Inch Trade Size, 3 3/16 Inch Overall Length, GRC/IMC | CN8FHQ 9041502 1/2"Steel3.188"GRC, IMCElectrogalvanizedCoupling2.188"Female€18.21
ALLIED 904152 Tube & Conduit Coupling, Steel, 3 1/2 Inch Trade Size, 3 13/32 Inch Overall Length | CN8FHR 9041523 1/2"Steel3.406"GRC, IMCElectrogalvanizedCoupling3.406"Female€29.16
ALLIED 904151 Tube & Conduit Coupling, Steel, 3 Inch Trade Size, 3 5/16 Inch Overall Length, GRC/IMC | CN8FHT 9041513"Steel3.312"GRC, IMCElectrogalvanizedCoupling3.281"Female€37.87
ALLIED 904153 Tube & Conduit Coupling, Steel, 4 Inch Trade Size, 3 1/2 Inch Overall Length, GRC/IMC | CN8FHU 9041534"Steel3 1/2"GRC, IMCElectrogalvanizedCoupling3 1/2"Female€30.20
ALLIED 904154 Tube & Conduit Coupling, Steel, 5 Inch Trade Size, 3 15/16 Inch Overall Length, GRC/IMC | CN8FHV 9041545"Steel3.938"GRC, IMCElectrogalvanizedCoupling3.938"Female€98.81
ALLIED 904144 Coupling, 1/2 Inch, Steel, 1/2 Inch Trade Size | CN8FHX 9041441/2"Steel1 5/8"IMC, RMC----€2.00
ALLIED 732327 Tube & Conduit Threaded Coupling, Aluminum, 1 1/2 Inch Trade Size | CN8FHY 7323271 1/2"Aluminum2.062"RMCPlainThreaded2.062"Female To Female€18.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIED TUBE & CONDUIT 904155 Coupling, Steel, 6 Inch Trade Size, 4 1/4 Inch Overall Length, GRC/IMC
€107.28 /unit