Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIANCE HOSE SBM-2FG Dust Plug 2 Inch Male Adapter Polypropylene | AF2XXG 6YZF1

ALLIANCE HOSE & RUBBER SBM-2FG Dust Plug 2 Inch Male Adapter Polypropylene

Item: AF2XXG Model: SBM-2FGCross Ref: 6YZF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug with Handle
Body MaterialPolypropylene
Connection TypeMale Adapter
Coupler Size2"
Coupling TypeDP
Coupling ComponentPlug
Coupling Size2"
Includes Locking ArmNo
Overall Length4 1/2"
Plug Length4 1/2"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)11.68
Ship length (cm)13.46
Ship width (cm)13.72
HS code3917220000
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeConnection TypePrice
ALLIANCE HOSE SBM-3FG Dust Plug 3 Inch Male Adapter Polypropylene | AF2XXJ 6YZF3 SBM-3FGPolypropyleneDPMale Adapter€79.96
ALLIANCE HOSE SBM-4FG Dust Plug 4 Inch Male Adapter Polypropylene | AF2XXL 6YZF5 SBM-4FGPolypropyleneDPMale Adapter€117.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIANCE HOSE & RUBBER SBM-2FG Dust Plug 2 Inch Male Adapter Polypropylene
€58.67 /unit