Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIANCE HOSE SBF-4PG Dust Cap 4 Inch Female Coupler | AF2XXU 6YZG2

ALLIANCE HOSE & RUBBER SBF-4PG Dust Cap 4 Inch Female Coupler

Item: AF2XXU Model: SBF-4PGCross Ref: 6YZG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap with Handle
Body MaterialPolypropylene
Connection TypeFemale Coupler
Coupler Size4"
Coupling TypeDC
Coupling ComponentSocket
Coupling Size4"
Gasket MaterialNitrile
Includes Locking ArmYes
Overall Length4 3/4"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)14.73
Ship length (cm)19.05
Ship width (cm)18.54
HS code3917220000
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeConnection TypePrice
ALLIANCE HOSE SBF-2PG Dust Cap 2 Inch Female Coupler | AF2XXP 6YZF8 SBF-2PGPolypropyleneDCFemale Coupler€83.15
ALLIANCE HOSE SBF-3PG Dust Cap 3 Inch Female Coupler | AF2XXR 6YZG0 SBF-3PGPolypropyleneDCFemale Coupler€127.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIANCE HOSE & RUBBER SBF-4PG Dust Cap 4 Inch Female Coupler
€192.41 /unit