ALLEGRO 9536-50 Axial Dc Plastic Blower 8 Inch With Canister, 50 Feet Ducting, 12v | CD4UUD

ALLEGRO SAFETY 9536-50 Axial DC Plastic Blower, 8 Inch, With Canister, 50 Feet Ducting, 12V

Item: CD4UUD Model: 9536-50Cross Ref: 786ZG6
In Stock

Get it by Monday, Jun 16

€645.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Blower
Connection Size15 ft.
Current Drawn22A
Duct MaterialVinyl
Fan MaterialPolypropylene
FinishPVC Coated
Fuse TypeInline 30A
Height14 1/2"
Hp1/4 hp
Length32"
Max. Rpm3800 RPM
Number Of Blades6
Voltage12V DC
Width13 1/2"
Blower/fan Speed3800 RPM
ColorOrange
Current22A
Duct Diameter8"
Horsepower1/4 hp
Includes50 ft. Duct
MaterialPolyethylene
Maximum Flow In Free Air816 CFM
Operating Voltage12V DC With Vehicle Battery Hookups

Shipping Info:

Ship weight (kg) 53
Ship height (cm)40.64
Ship length (cm)99.06
Ship width (cm)40.64

Product Variants

ProductModelHpHeightCurrent DrawnMax. RpmMax. Flow In Free AirDuct Dia.MaterialVoltagePrice
ALLEGRO 9536-15 Plastic Comp-axial Blower, 15 ft Ducting & Canister Assembly | AB3MRJ 1UFG8 9536-151/3 hp14 3/4"25A4200 RPM816 CFM8"Polyethylene-€516.09
ALLEGRO 9536-25 Axial DC Plastic Blower, 12 VDC, 8 In Duct, 25A, 816 cfm | AB3MRK 1UFG9 9536-251/3 hp14 1/2"25A4200 RPM816 CFM8"Polyethylene-€559.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9536-50 Axial DC Plastic Blower, 8 Inch, With Canister, 50 Feet Ducting, 12V
€645.50 /unit