ALLEGRO 9532-25E Blower, 8 Inch Diameter, With 25 Feet Ducting, 1/3 HP, 220V, 50 Hz | CE7LVY

ALLEGRO SAFETY 9532-25E Blower, 8 Inch Diameter, 25 ft. Ducting, 1/3 HP, 220V, 50 Hz

Item: CE7LVY Model: 9532-25E
Limited Availability
€345.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower
Cfm760 CFM
Cord Length6 ft.
Diameter8"
Duct FinishPVC Coated
Fan MaterialPolypropylene
Flow Rate One 90 Deg. Bend674 CFM
Flow Rate Two 90 Deg. Bend602 CFM
Grill FinishPowder Coated
Grill MaterialSteel
Height13 1/2"
Housing MaterialPolyethylene
Hp33/100 hp
Length17 1/2"
Max. Flow In Free Air760 CFM
Max. Temp.180°F
Strap MaterialNylon
SurfaceSingle Ply
Type9 Blade
Voltage220V AC
Width11 1/4"

Product Variants

ProductModelMax. Flow In Free AirVoltageCfmFlow Rate One 90 Deg. BendFlow Rate Two 90 Deg. BendHpHeightTypePrice
ALLEGRO 9532-15 Blower, 8 Inch Diameter, With 15 Feet Ducting, 1/3 HP, 115V-230V, 50/60 Hz | CE7LVV 9532-15791 CFM115-230V AC791 CFM703 CFM621 CFM33/100 hp13 1/2"9 Blade€322.75
ALLEGRO 9532-15E Blower, 8 Inch Diameter, With 15 Feet Ducting, 1/3 HP, 220V, 50 Hz | CE7LVW 9532-15E791 CFM220V AC791 CFM703 CFM621 CFM33/100 hp13 1/2"9 Blade€315.67
RFQ
ALLEGRO 9532-25 Blower, 8 Inch Diameter, With 25 Feet Ducting, 1/3 HP, 115V-230V, 50/60 Hz | CE7LVX 9532-25760 CFM115-230V AC760 CFM674 CFM602 CFM33/100 hp13 1/2"9 Blade€345.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9532-25E Blower, 8 Inch Diameter, 25 ft. Ducting, 1/3 HP, 220V, 50 Hz
€345.02 /unit