ALLEGRO 9520-33M Confined Space Fan Kit Axial 1/3 Hp | AE4VBB 5MWH1

ALLEGRO SAFETY 9520-33M Confined Space Fan Kit Axial, 1/3 Hp, 8 Inch Dia.

Item: AE4VBB Model: 9520-33MCross Ref: 5MWH1
In Stock

Get it by Friday, Jun 13

€788.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Fan Kit
Amps3A
ColorOrange
Current Drawn3A
Duct Dia.8"
Height13 3/4"
Hp1/3 hp
Length13 1/4"
MaterialPolyethylene
Max. Flow In Free Air831 CFM
Rpm3200 RPM
TypeAxial
Width12"
Blower/fan Speed3200 RPM
Current3A
Duct Diameter8"
Horsepower1/3 hp
Includes15 ft. Duct, 6 ft. Duct, Manhole Ventilation Pass-thru
Maximum Flow In Free Air831 CFM
Operating Voltage115V AC
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)43.18
Ship length (cm)101.6
Ship width (cm)43.18
HS code8414519090
Country of OriginCN

Product Variants

ProductModelMax. Flow In Free AirAmpsHeightCurrent DrawnRpmDuct Dia.HpMaterialPrice
ALLEGRO 9520-36M Axial AC & DC Plastic Blower System, 816 cfm, 4200 rpm | AE4VBA 5MWH0 9520-36M816 CFM13A15"13A4200 RPM8"1/3 hpPolyethylene€834.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9520-33M Confined Space Fan Kit Axial, 1/3 Hp, 8 Inch Dia.
€788.29 /unit