ALLEGRO 9520-06M Axial Confined Space Fan Kit, 12 VDC, 1/4 hp, 4200 rpm | AE4VBC 5MWH2

ALLEGRO SAFETY 9520-06M Axial Confined Space Fan Kit, 12V DC, 1/4 HP, 4200 RPM

Item: AE4VBC Model: 9520-06MCross Ref: 5MWH2
In Stock

Get it by Tuesday, Jun 10

€1,078.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Fan Kit
Amps13A
ColorOrange
Current Drawn13A
Duct Dia.8"
Height15"
Hp1/3 hp
Length28"
MaterialSteel
Max. Flow In Free Air1150 CFM
Rpm4200 RPM
TypeAxial
Width13 5/8"
Current13A
Duct Diameter8"
Operating Voltage12V DC With Vehicle Battery Hookups

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)43.18
Ship length (cm)81.28
Ship width (cm)43.18
HS code8414519090
Country of OriginUS

Product Variants

ProductModelMax. Flow In Free AirDuct Dia.AmpsColorRpmCurrent DrawnHpMaterialPrice
ALLEGRO 9520-14M Axial Fan Kit Steel 120vac Hp 1/3 | AE4VBD 5MWH3 9520-14M1275 CFM8"-Orange3200 RPM3.6A1/3 hpSteel€1,065.18
ALLEGRO 9520-09M Fan, 3 Blade Blower, 26 Inch Size | CH6FLN 9520-09M1763 CFM12"3.6ABlack, Orange3200 RPM-1/3 hp-€1,313.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9520-06M Axial Confined Space Fan Kit, 12V DC, 1/4 HP, 4200 RPM
€1,078.15 /unit