ALLEGRO 9508 Confined Space Blower 3/4 Hp | AE3YQM 5GVT6

ALLEGRO SAFETY 9508 Confined Space Blower, 3/4 HP

Item: AE3YQM Model: 9508Cross Ref: 5GVT6
In Stock

Get it by Tuesday, Jun 10

€1,805.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Centrifugal Blower
Ball MaterialBrass
Bowl MaterialPolycarbonate
ColorOrange
Duct Dia.8"
Filter MaterialPolyethylene
Grill FinishZinc Plated
Grill MaterialSteel
Height21"
Hp3/4 hp
Inlet Connection8"
Inlet Size8"
Length24"
Manifold MaterialZinc
MaterialPolyethylene
Max. Flow In Free Air1700 CFM
Max. Flow Rate One 90 Deg. Bend1350 CFM
Max. Flow Rate Two 90 Deg. Bend900 CFM
Max. Inlet Pressure60 psi
Number Of Vane4
Power SourceAir Driven
Width22"
Air Inlet8"
Duct Diameter8"
IncludesFilter, Lubricator
Maximum Air Consumption1700 CFM
StandardsASTM 227

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)73.66
Ship length (cm)66.04
Ship width (cm)58.42
HS code8414519090
Country of OriginUS

Product Variants

ProductModelMax. Flow In Free AirDuct Dia.HpMaterialHeightGrill FinishMax. Flow Rate One 90 Deg. BendMax. Flow Rate Two 90 Deg. BendPrice
ALLEGRO 9505 Confined Space Blower Gasoline 19 Inch | AE3YQW 5GVU4 95051390 CFM8"5 5/7 hpPolyethylene21 1/2"Powder Coated1152 CFM1079 CFM€1,053.40
ALLEGRO 9504 Confined Space Blower Centrifugal 1/3 Hp | AE3YQX 5GVU5 95041066 CFM8"1/3 hpPolyethylene20"Black Powder Coated839 CFM745 CFM€834.78
ALLEGRO 9502 Electric Blower, 16A, Totally Enclosed Design, 1700 cfm | AF3PCR 8AD95 95021700 CFM8"1 1/2 hpPolyethylene19"Powder Coated1200 CFM960 CFM€1,614.94
ALLEGRO 9505-50 Gasoline Blower 3.5 HP Motor (Honda Engine) | AG8FLF 9505-501415 CFM8"3 1/2 hpPolyethylene21.3"Powder Coated815 CFM795 CFM€1,539.09
ALLEGRO 9507 Centrifugal Blower, Two Speed, 3/4 HP | AG8FLP 95071850 CFM8"3/4 hpPolyethylene21"Zinc Plated1050 CFM800 CFM€1,581.53
ALLEGRO 9509 Standard Axial Blower, 12 Inch | AG8FLW 95091763 CFM12"1/3 hpSteel16"-1401 CFM1227 CFM€697.37
ALLEGRO 9530 Standard Blower, 26 Inch | AG8FQR 40JK44 95309570 CFM26"2 hpSteel28 1/2"Chrome Plated--€2,558.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9508 Confined Space Blower, 3/4 HP
€1,805.13 /unit