ALLEGRO 9401-45 Deluxe Magnetic Valve, Box, Lid Lifter | CH6FLH

ALLEGRO SAFETY 9401-45 Deluxe Magnetic Valve, Box, Lid Lifter

Item: CH6FLH Model: 9401-45Cross Ref: 786ZJ6
In Stock

Get it by Tuesday, Jun 17

€626.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Lid Lifter
Capacity75 lbs.
Height28 1/2"
IncludesLocking On/Off Handle
Length5"
Lifting Capacity75 lbs.
Magnet TypeEarth Magnet
MaterialAluminum , Stainless Steel , Steel
Overall Dimensions28.5" x 5" x 7"
Width7"
Overall Lxwxh5" x 7" x 28 1/2"

Shipping Info:

Ship weight (kg) 7.3575
Ship height (cm)72.39
Ship length (cm)12.7
Ship width (cm)17.78

Product Variants

ProductModelMaterialCapacityLifting CapacityHeightMagnet TypePrice
ALLEGRO 9401-40 Magnetic Valve Box, Lid Lifter | CH6FLG 9401-40Steel50 lbs.50 lbs.28 1/2"Earth Magnet€461.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9401-45 Deluxe Magnetic Valve, Box, Lid Lifter
€626.77 /unit