ALLEGRO 7102 Knee Pads Hard Foam 1 Size Fits All - 1 Pair | AC9XZH 3LHW5

ALLEGRO SAFETY 7102 Knee Pad, Hard Foam, One Size, 1 Pair

Item: AC9XZH Model: 7102Cross Ref: 3LHW5
In Stock

Get it by Wednesday, Jun 11

€17.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnee Pads
Closure TypeHook And Loop
ColorBlack
Height11"
Number Of Straps2
Pad MaterialFoam
Pad SizeUniversal
SizeOne Size
Strap Length11 1/2"
Strap MaterialNylon Reinforced Elastic
Strap Width1 1/2"
StyleHard Shell
Width8"
Cap MaterialFabric
ClosureHook and Loop
Latex ContentLatex Free
Product TypeKnee Pad

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)14.73
Ship length (cm)26.67
Ship width (cm)20.32
HS code6307909889
Country of OriginCN

Product Variants

ProductModelPad MaterialClosure TypeNumber Of StrapsSizeCap MaterialPrice
ALLEGRO 7102-GEL Knee Pads Hard Nylon Foam Gel 1 Size - 1 Pair | AF4VMQ 9LG29 7102-GELFoam, Nylon, Silica GelHook And Loop2One SizePVC€23.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 7102 Knee Pad, Hard Foam, One Size, 1 Pair
€17.03 /unit