Flat Shipping

Flat Shipping at €24.99 + VAT

ALL GEAR AGUH3850 Rope Ppl Braided 3/8 Inch Diameter 50 Feet Length | AA3ZWR 12A619

ALL GEAR AGUH3850 Rope Ppl Braided 3/8 Inch Diameter 50 Feet Length

Item: AA3ZWR Model: AGUH3850Cross Ref: 12A619
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRope
ColorBlue
CoreYes
Core MaterialPolyester
Length50 ft.
Lifting CapabilityFor Lifting
MaterialPolyester
Max. Operating Temp.Not Applicable
Min. Operating Temp.Not Applicable
Package TypeHank
Resistance PropertiesAbrasion Resistance
Rope ConstructionBraided
Rope Core Strand Count1
Rope Dia.3/8"
Rope FormatHank
Rope Sub-categoryAll Purpose
Tensile Strength1200 lbs.
Working Load Limit240 lbs.
Diameter3/8"
Overall Length50 ft.
Product TypeGeneral Purpose Utility Rope
Weight3 lbs.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)48.26
Ship width (cm)12.7
HS code5607493000
Country of OriginUS

Product Variants

ProductModelWorking Load LimitTensile StrengthRope ConstructionColorCoreMaterialPrice
ALL GEAR AGUH14100 Rope Ppl Braided 1/4 Inch Diameter 100 Feet Length | AA3ZWQ 12A618 AGUH14100120 lbs.600 lbs.BraidedBlueYesPolyester€20.64
ALL GEAR AGUH12100 Rope Ppl Braided 1/2 Inch Diameter 100 Feet Length | AA3ZWV 12A622 AGUH12100440 lbs.2200 lbs.BraidedBlueYesPolyester€44.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL GEAR AGUH3850 Rope Ppl Braided 3/8 Inch Diameter 50 Feet Length
€15.56 /unit