Flat Shipping

Flat Shipping at €24.99 + VAT

ALL GEAR AG12SS516200 Winch Line Synthetic 5/16 Inch x 200 Feet | AA3ZXA 12A627

ALL GEAR AG12SS516200 Winch Line Synthetic 5/16 Inch x 200 Feet

Item: AA3ZXA Model: AG12SS516200Cross Ref: 12A627
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€469.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWinch Line
ColorYellow
Length200 ft.
MaterialSynthetic
Size0.312"
Strand Type12 Strand
Working Load Limit3060 lbs.
Compatible Load Capacity15300 lbs.
For Use WithChippers
Included ComponentsEye Loop
Line Diameter5/16"
Line Length200 ft.
Line MaterialHMPE
Line TypeRope
Number Of Strands12
OperationLifting, Pulling
Product TypeWinch Line

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)7.62
Ship length (cm)66.04
Ship width (cm)21.59
HS code5607493000
Country of OriginCA

Product Variants

ProductModelSizeColorStrand TypeNumber Of StrandsOperationPrice
ALL GEAR AG12SS516100 Winch Line Synthetic 5/16 Inch x 100 Feet | AA3ZWY 12A625 AG12SS5161000.312"Yellow12 Strand12Lifting, Pulling€236.59
ALL GEAR AG12SS516150 Winch Line Synthetic 5/16 Inch x 150 Feet | AA3ZWZ 12A626 AG12SS5161500.312"Yellow12 Strand--€341.81
ALL GEAR AG12SS38100 Winch Line Synthetic 3/8 Inch x 100 Feet | AA3ZXB 12A628 AG12SS381003/8"Yellow12 Strand12Lifting, Pulling€241.96
ALL GEAR AG12SS38150 Winch Line Synthetic 3/8 Inch x 150 Feet | AA3ZXC 12A629 AG12SS381503/8"Yellow12 Strand--€398.33
ALL GEAR AG12SS38200 Winch Line Synthetic 3/8 Inch x 200 Feet | AA3ZXD 12A630 AG12SS382003/8"Yellow12 Strand--€480.59
ALL GEAR AG12SS12100 Winch Line Synthetic 1/2 Inch x 100 Feet | AB6BXB 20Y660 AG12SS121001/2"Yellow12 Strand--€463.23
ALL GEAR AG12SS12150 Winch Line Synthetic 1/2 Inch x 150 Feet | AB6BXC 20Y661 AG12SS121501/2"Yellow12 Strand--€652.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL GEAR AG12SS516200 Winch Line Synthetic 5/16 Inch x 200 Feet
€469.54 /unit