ALEMITE 7222-B4 | AK7ACE

ALEMITE 7222-B4

Item: AK7ACE Model: 7222-B4
In Stock

Get it by Wednesday, Jun 11

€1,153.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Batteries IncludedNo
ColorMaroon, Silver
Connection TypeNPTF
Hazardous MaterialNo
Inlet Connection GenderFemale
Inlet Connection Size1 1/2"
Inlet Connection TypeNPTF
MaterialCarbon Steel, Aluminum, Nylon, Fluoroelastomer
Max. Pressure200 psi
Outlet Connection GenderFemale
Outlet Connection Size1"
Outlet Connection TypeNPTF
Output Delivery14 GPM
Output UnitGPM
Pressure Range0 psi to 200 psi

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)20.32
Ship length (cm)88.9
Ship width (cm)20.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALEMITE 7222-B4
€1,153.85 /unit