EAGLE GROUP 1818-1-16/4-IF Utility Sink 430 Stainles Steel 22 Inch Width | AD6VFE 4AVH2

EAGLE GROUP 1818-1-16/4-IF Utility Sink 430 Stainles Steel 22 Inch Width

Item: AD6VFE Model: 1818-1-16/4-IFCross Ref: 4AVH2
In Stock

Get it by Friday, Jun 13

€1,027.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Sink
Ada CompliantNo
Back SplashYes
Back Splash Height8"
Bowl Depth13 1/4"
Bowl Length18"
Bowl ShapeSquare
Bowl Size18" x 18"
Bowl Width18"
ColorSilver
Drain Opening1 1/2"
Drainboard LocationNo Drainboard
Faucet Body MaterialBrass
Faucet Mounting Centers8"
Faucet Mounting LocationSplash
Faucet OperationDual Manual Handle
FinishSatin
GradeGrade 430
Includes Back SplashYes
Includes Basket StrainerYes
Includes Drain PipeNo
Includes DrainboardNo
Includes FaucetYes
Includes Side SplashNo
Includes Work TableNo
Indoor/outdoorIndoor
MaterialStainless Steel
Mounting TypeFloor
No. Of Bowls1
Number Of Drainboards0
Number Of Faucet Holes2
Number Of Holes2
Overall Height39 1/2"
Overall Length19 3/8"
Overall Width22"
Side SplashNo
Sink Base TypeFrame
Sink MaterialStainless Steel
Sink Mounting TypeFloor
Sink TypeUtility
Water Inlet Connection Size1/2"
With Faucet/without FaucetWith Faucet
Ada ComplianceNot ADA Compliant
Cec CompliantNon CEC Compliant
Faucet Hole Dia.1 1/8"
Flow Rate2.2 GPM
Gauge16 ga.
IncludesFaucet and Waste Drain
Indoor/outdoor UsageIndoor
Manufacturers Warranty Length1 yr.
Mounting Location - FaucetSplash
Mounting Type - SinksFloor
StandardsASME A112.19.3, CSA B45.4
Water Inlet Connection TypeFemale NPT

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)68.58
Ship length (cm)58.42
Ship width (cm)55.88
HS code7324100010
Country of OriginUS

Product Variants

ProductModelNo. Of BowlsOverall LengthOverall WidthBowl LengthBowl WidthSink MaterialColorBowl DepthPrice
EAGLE GROUP 2136-2-16/4-IF Utility Sink Stainless Steel Stainless | AB4GGM 1XUD1 2136-2-16/4-IF237 3/8"25"18"21"Stainless SteelSilver13 1/4"€1,297.30
EAGLE GROUP 2424-1-16/4-IF Utility Sink 430 Stainles Steel 28 Inch Width | AD6VFF 4AVH3 2424-1-16/4-IF125 3/8"28"24"24"Stainless SteelSilver13 1/4"€1,094.83
EAGLE GROUP 1836-2-16/4-IF Utility Sink 430 Stainles Steel 22 Inch Width | AD6VFG 4AVH4 1836-2-16/4-IF237 3/8"22"18"18"Stainless SteelSilver13 1/4"€1,284.01
EAGLE GROUP 2448-2-16/4-IF Utility Sink 430 Stainles Steel 28 Inch Width | AD6VFH 4AVH5 2448-2-16/4-IF249 3/8"28"24"24"Stainless SteelSilver13 1/4"€1,423.62
EAGLE GROUP 2118-1-16/4-IF Utility Sink Stainless Steel Stainless | AD8YZE 4NNH4 2118-1-16/4-IF119 3/8"25"18"21"Stainless SteelSilver13 1/4"€983.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE GROUP 1818-1-16/4-IF Utility Sink 430 Stainles Steel 22 Inch Width
€1,027.96 /unit