Flat Shipping

Flat Shipping at €24.99 + VAT

ALDEN 8401P Drill/extractor Tool #1 Size #4-#10 Cap | AD7EUD 4DZK2

ALDEN 8401P Drill/extractor Tool #1 Size #4-#10 Cap

Item: AD7EUD Model: 8401PCross Ref: 4DZK2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill/Extractor Tool
For Removing Studs, Bolts, ScrewsScrews #4 To #7, Bolts #10, 5mm
Size#1
TypeDouble Ended Bit
Bolt Sizes Removed#10, M5
Drive Size1/4"
Drive TypeHex
Extractor Size#1
Extractor TypeDouble End Extractor Bit
For Bolt Size Range#10M5
For Screw Size Range#4 to #7
MaterialSteel
Screw Sizes Removed#4, #5, #6, #7

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)10.16
Ship length (cm)10.41
Ship width (cm)5.33
HS code8205595560
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
ALDEN 8402P Drill/extractor Tool #2 Size #8-1/4 Cap | AD7EUE 4DZK3 8402PDouble Ended Bit#2€15.65
ALDEN 8403P Drill/extractor Tool #3 Size #11-5/16 Cap | AD7EUF 4DZK4 8403PDouble Ended Bit#3€15.65
ALDEN 8404P Drill/extractor Tool #4 Size #16-3/8 Cap | AD7EUG 4DZK5 8404PDouble Ended Bit#4€17.38
ALDEN 5007P Drill/extractor Tool 1/2 Inch Size/cap | AD7EUJ 4DZK7 5007PPower Extractor Bit-€27.27
ALDEN 3757P Drill/extractor Tool 3/8 Size/capacity | AD7EUK 4DZK8 3757PPower Extractor Bit-€22.89
ALDEN 3127P Drill/extractor Tool 5/16 Size/capacity | AD7EUL 4DZK9 3127PPower Extractor Bit-€22.63
ALDEN 2507P Drill/extractor Tool 1/4 Inch Size/cap | AD7EUM 4DZL1 2507PPower Extractor Bit-€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALDEN 8401P Drill/extractor Tool #1 Size #4-#10 Cap
€16.57 /unit