Flat Shipping

Flat Shipping at €24.99 + VAT

ALDEN 3127P Drill/extractor Tool 5/16 Size/capacity | AD7EUL 4DZK9

ALDEN 3127P Drill/extractor Tool 5/16 Size/capacity

Item: AD7EUL Model: 3127PCross Ref: 4DZK9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill/Extractor Tool
TypePower Extractor Bit
Drive Size1/4"
Drive TypeHex
Extractor TypeSingle End Extractor Bit
MaterialSteel

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)10.16
Ship length (cm)10.41
Ship width (cm)5.08
HS code8205595560
Country of OriginUS

Product Variants

ProductModelTypeSizePrice
ALDEN 8401P Drill/extractor Tool #1 Size #4-#10 Cap | AD7EUD 4DZK2 8401PDouble Ended Bit#1€15.65
ALDEN 8402P Drill/extractor Tool #2 Size #8-1/4 Cap | AD7EUE 4DZK3 8402PDouble Ended Bit#2€15.65
ALDEN 8403P Drill/extractor Tool #3 Size #11-5/16 Cap | AD7EUF 4DZK4 8403PDouble Ended Bit#3€15.65
ALDEN 8404P Drill/extractor Tool #4 Size #16-3/8 Cap | AD7EUG 4DZK5 8404PDouble Ended Bit#4€17.38
ALDEN 5007P Drill/extractor Tool 1/2 Inch Size/cap | AD7EUJ 4DZK7 5007PPower Extractor Bit-€27.27
ALDEN 3757P Drill/extractor Tool 3/8 Size/capacity | AD7EUK 4DZK8 3757PPower Extractor Bit-€22.89
ALDEN 2507P Drill/extractor Tool 1/4 Inch Size/cap | AD7EUM 4DZL1 2507PPower Extractor Bit-€19.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALDEN 3127P Drill/extractor Tool 5/16 Size/capacity
€28.74 /unit