Flat Shipping

Flat Shipping at €24.99 + VAT

Alcotec 535601035 Welding Wire, Aluminum, 0.035 Inch Size, 1 Lb | CN8FBU

ALCOTEC 535601035 Welding Wire, Aluminum, 0.035 Inch Size, 1 Lb

Item: CN8FBU Model: 535601035Cross Ref: 400G61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Wire
Arbor Hole Dia.3/4"
Aws ClassificationER5356
Compatible Shielding Gas100% Argon
Elongation17%
For Material GradeGrade 5356
For Material TypeAluminum To Aluminum
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Mfr. SeriesAlloy 5356 Series
Minimum Required Elongation10%
Minimum Required Yield Strength19 ksi
Shielding TypeGas Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width3"
Tensile Strength38 ksi
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Wire Dia.0.035"
Wire TypeSolid
Arbor Hole Diameter3/4"
Elongation (as Welded)17%
Elongation (minimum Required)10%
ProcessMIG Welding (GMAW)
SeriesAlloy 5356
StandardsAWS A5.10
Tensile Strength (as Welded)46 ksi
Tensile Strength (minimum Required)38 ksi
Weight1 lbs.
Wire Diameter0.035"
Yield Strength (as Welded)30 ksi (100% Argon)
Yield Strength (minimum Required)19 ksi

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.Tensile StrengthSpool WidthAws ClassificationSpool TypeSpool DiameterMinimum Required Yield StrengthElongationPrice
Alcotec 404301030 Welding Wire, Aluminum, 0.03 Inch Size, 1 Lb | CN8FBL 4043010300.03"29 ksi3"ER4043Plastic Spool4"10 ksi12%€18.56
Alcotec 404301035 Welding Wire, Aluminum, 0.035 Inch Size, 1 Lb | CN8FBM 4043010350.035"29 ksi3"ER4043Plastic Spool4"10 ksi12%€16.82
Alcotec 404315035 Welding Wire, Aluminum, 0.035 Inch Size, 16 Lb | CN8FBN 4043150350.035"29 ksi4"ER4043Steel Spool12"10 ksi12%€228.51
Alcotec 404316035 Welding Wire, Aluminum, 0.035 Inch Size, 16 Lb, Aluminum To Aluminum | CN8FBP 4043160350.035"29 ksi4"ER4043Steel Spool12"10 ksi12%€227.02
Alcotec 404320062 Welding Wire, Aluminum, 1/16 Inch Size, 20 Lb | CN8FBQ 4043200620.063"29 ksi4"ER4043Plastic Spool12"10 ksi12%€262.26
Alcotec 404316047 Welding Wire, Aluminum, 3/64 Inch Size, 16 Lb | CN8FBR 4043160470.047"29 ksi4"ER4043Steel Spool12"10 ksi12%€204.75
Alcotec 404320047 Welding Wire, Aluminum, 3/64 Inch Size, 20 Lb | CN8FBT 4043200470.047"29 ksi4"ER4043Plastic Spool12"10 ksi12%€257.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALCOTEC 535601035 Welding Wire, Aluminum, 0.035 Inch Size, 1 Lb
€18.55 /unit