Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALC 40296 Pressure Nozzle Kit | AA6YNT 15E754

ALC 40296 Pressure Nozzle Kit

Item: AA6YNT Model: 40296Cross Ref: 15E754
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Nozzle Kit
Cfm @ 80 Psi80 CFM
MaterialCeramic
Size1/4"

Shipping Info:

Ship weight (kg) 0.55
Ship height (cm)2.86
Ship length (cm)9.53
Ship width (cm)2.86
HS code6909195095
Country of OriginUS

Product Variants

ProductModelSizeCfm @ 80 PsiMaterialPrice
ALC 40292 Pressure Nozzle Kit | AA6YNN 15E750 40292--Ceramic€30.16
ALC 40293 Pressure Nozzle Kit | AA6YNP 15E751 402931/8"-Ceramic€33.70
ALC 40294 Pressure Nozzle Kit | AA6YNQ 15E752 40294-25 CFMCeramic€34.46
ALC 40295 Pressure Nozzle Kit | AA6YNR 15E753 40295--Ceramic€34.06
ALC 40297 Pressure Nozzle Kit | AA6YNU 15E755 40297-125 CFMCeramic€30.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALC 40296 Pressure Nozzle Kit
€45.25 /unit