Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION RR0500106G Caster Wheel 240 Lb. 5 D x 1-1/4 Inch | AB8RZH 26Y411

ALBION CASTERS RR0500106G Caster Wheel 240 Lb. 5 D x 1-1/4 Inch

Item: AB8RZH Model: RR0500106GCross Ref: 26Y411
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.3/8"
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialRubber
Caster Temp. RangeYes
Caster Wheel MaterialRubber
Core ColorBlack
Core MaterialRubber
Durometer Rating80 Shore A
Fits Axle3/8"
Hub Length1 3/8"
Hub Width1 3/8"
Load Rating240 lbs.
Non-markingNo
Spanner BushingYes
Temp. Range-40°F to +180°F
Wheel Bearing TypePrecision Ball
Wheel ColorBlack
Wheel Dia.5"
Wheel MaterialRubber
Wheel Width1 1/4"
For Axle Size3/8"
IncludesSpanner Bushing
Includes Spanner BushingNot Included
Operating Temperature Range-40°F to +158°F
Tread ShapeStandard
Wheel Core MaterialRubber
Wheel/tread ColorBlack
Wheel/tread Hardness85 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code8716900000
Country of OriginCN

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorNon-markingCore MaterialTemp. RangePrice
ALBION NW0620112 Caster Wheel 900 Lb. 6 D x 2 Inch | AA7ZEB 16V305 NW0620112Nylon6"2"1/2"WhiteYesNylon-20°F to +250°F€25.62
ALBION XR1022810H01 Caster Wheel 250 Lb. 10 D x 2 Inch | AA7ZEN 16V335 XR1022810H01Thermoplastic Rubber10"2"5/8"GrayYesRubber-45°F to +180°F€35.28
ALBION XR0822810H Caster Wheel 250 Lb. 8 D x 2 Inch | AA7ZEQ 16V337 XR0822810HThermoplastic Rubber8"2"5/8"GrayYesRubber-45°F to +180°F€40.71
ALBION NX0422808G Caster Wheel 2160 Lb. 4 D x 2 Inch | AB3VPH 1VJJ5 NX0422808GPolymer4"2"1/2"BlackYesPolymer-30°F to +220°F€57.60
ALBION NX0522808G Caster Wheel 2160 Lb. 5 D x 2 Inch | AB3VPJ 1VJJ7 NX0522808GPolymer5"2"1/2"BlackYesPolymer-30°F to +220°F€68.28
ALBION NX0622808G Caster Wheel 2160 Lb. 6 D x 2 Inch | AB3VPK 1VJJ9 NX0622808GPolymer6"2"1/2"BlackYesPolymer-30°F to +220°F€81.95
ALBION FR0520112G Caster Wheel 1500 Lb. 5 D x 2 Inch | AB3VPT 1VJL1 FR0520112GDuctile Cast Iron5"2"1/2"BlackNoDuctile Cast IronUp To 800°F€51.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS RR0500106G Caster Wheel 240 Lb. 5 D x 1-1/4 Inch
€14.30 /unit