Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 202RN03052S-S30G Dual Wheel Swivel Caster 350 Lb 3 Inch Rubber | AB8TCX 26Y502

ALBION CASTERS 202RN03052S-S30G Dual Wheel Swivel Caster 350 Lb 3 Inch Rubber

Item: AB8TCX Model: 202RN03052S-S30GCross Ref: 26Y502
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wheel Swivel Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster ShapeStandard
Caster Temp. RangeYes
Caster TypeSwivel
Core ColorBlack
Core MaterialRubber
Durometer80 Shore D
Frame FinishZinc Plated
Frame MaterialSteel
Load Rating350 lbs.
Mounting TypeThreaded Stem
Non-markingNo
Number Of Wheels2
Overall Height3 3/4"
Raceway TypeDouble Ball
Stem Length1 1/2"
Stem Thread Size1/2"-13
Stem TypeThreaded
Temp. Range-40°F to +180°F
Thread Size1/2"-13
Wheel Bearing MaterialDelrin
Wheel ColorBlack
Wheel Dia.3"
Wheel MaterialRubber
Wheel Width0.812"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Mounting Height3 3/4"
Operating Temperature Range-40°F to +180°F
Stem Dia.1/2"
Swivel Raceway TypeDouble Ball
Tread ShapeTwin Wheel
Wheel Bearing TypePlain
Wheel Core MaterialRubber
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)4.57
Ship length (cm)12.7
Ship width (cm)6.86
HS code8302200000
Country of OriginCN

Product Variants

ProductModelWheel Dia.Caster Load Rating RangeLoad RatingStem LengthMounting TypeHole PatternOutside Bolt Hole SpacingPlate TypePrice
ALBION 202RN02052S-S21G Dual Wheel Swivel Caster 200 Lb 2 Inch Rubber | AB8TCY 26Y503 202rn02052s-s212"1000 lbs. to 2999 lbs.200 lbs.1 3/8"Friction Ring Stem---€26.25
ALBION 202RN02052S003G Dual Wheel Swivel Caster 200 Lb 2 Inch Rubber | AB8TDB 26Y506 202RN02052S003G2"1000 lbs. to 2999 lbs.200 lbs.-PlateA2 3/8" x 3 3/8"A€9.90
ALBION 202RN02X052S001G Dual Wheel Swivel Caster 300 Lb 2-1/2 Inch | AB8TDD 26Y508 202RN02X052S001G2 1/2"300 lbs. to 999 lbs.300 lbs.-PlateA2 3/8" x 3 3/8"A€12.27
ALBION 202RN03052S002G Dual Wheel Swivel Caster 350 Lb 3 Inch Rubber | AB8TDF 26Y510 202RN03052S002G3"300 lbs. to 999 lbs.350 lbs.-PlateA2 3/8" x 3 3/8"A€13.47
ALBION 202RN03052S003G Dual Wheel Swivel Caster 350 Lb 3 Inch Rubber | AB8TDH 26Y512 202RN03052S003G3"300 lbs. to 999 lbs.350 lbs.-PlateB2 5/8" x 3 5/8"B€21.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 202RN03052S-S30G Dual Wheel Swivel Caster 350 Lb 3 Inch Rubber
€33.20 /unit