Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 16PI04201SFBA Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel With Face Brake, Swivel | CN8EKJ

ALBION CASTERS 16PI04201SFBA Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel With Face Brake, Swivel

Item: CN8EKJ Model: 16PI04201SFBACross Ref: 60RN24
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationDistribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks , Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Brake TypeFace Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorGreen
Core MaterialCast Iron
FeaturesEconomical Wheel, Kingpin, Medium Heavy Duty Caster
For Axle Dia.1/2"
Frame ConstructionCold Formed
Frame FinishZinc Plated
Frame MaterialCold Formed
Hub Length2.188"
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating700 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Mounting Plate Size4" x 4.5"
Mounting Plate Thickness1/4"
Non-markingYes
Nsf ListedYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing3" x 3.625"
Outside Bolt Hole Spacing3" x 3 5/8"
Overall Wheel Width2"
Swivel ConstructionKingpin , Kingspin
Swivel Lead1.688"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius4.078"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeFlat Tread , Standard
Wheel Bearing TypeRoller
Wheel Core MaterialCast Iron
Wheel Diameter4"
Wheel MaterialPolyurethane
Wheel Width2"
Wheel/tread ColorGreen
Wheel/tread Hardness95 Shore A
Wheel/tread Hardness RatingFirm , Hard
With Toe PlateNo
Caster Brake TypeFace Brake
Caster Frame MaterialSteel
StandardsNSF LISTED, ROHS COMPLIANT
Wheel Dia.4"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Sub-typeMounting Plate Bolt Hole PatternWheel WidthWheel Bearing TypeMounting HeightMounting Plate SizePrice
ALBION FH0650924 Caster Wheel | CN8EGV FH0650924--------€464.22
ALBION 05DT05201SFBD Caster | CN8EGW 05DT05201SFBD2.625" x 3"3" x 3.625"------€232.12
ALBION 05DT06201S Caster | CN8EGX 05DT06201S2.625" x 3"3" x 3.625"------€205.59
ALBION 05DT08201SFBD Caster | CN8EGY 05DT08201SFBD2.625" x 3"3" x 3.625"------€271.35
ALBION 05DT06201R Caster | CN8EGZ 05DT06201R2.625" x 3"3" x 3.625"------€163.91
ALBION 05DT04201SFBD Caster | CN8EHA 05DT04201SFBD2.625" x 3"3" x 3.625"------€219.27
ALBION 05DT04201R Caster | CN8EHB 05DT04201R2.625" x 3"3" x 3.625"------€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16PI04201SFBA Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel With Face Brake, Swivel
€105.98 /unit