MERSEN FERRAZ A15QS200-4TI Semiconductor Fuse, High Speed, 150V, 200A, aR Class | CH4TVT

MERSEN FERRAZ A15QS200-4TI Semiconductor Fuse, High Speed, 150V, 200A, aR Class

Item: CH4TVT Model: A15QS200-4TI
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage150V AC
Amps200A
Body MaterialGMG
Diameter1.13"
Length2.66"
MountingBolted
Speed TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)6.35
Ship length (cm)16.51
Ship width (cm)8.1

Product Variants

ProductModelAmpsDiameterBody MaterialSpeed TypeMountingAc VoltagePrice
MERSEN FERRAZ A15QS200-4 Semiconductor Fuse, High Speed, 150V, 200A, aR Class | CH4TVQ A15QS200-4200A1.13"GMGHigh SpeedBolted150V AC€79.13
MERSEN FERRAZ A15QS200-4IL Semiconductor Fuse, High Speed, 150V, 200A, aR Class | CH4TVR A15QS200-4IL200A1.13"GMGHigh SpeedBolted150V AC-
RFQ
MERSEN FERRAZ A15QS600-4 Semiconductor Fuse, High Speed, 150V, 600A, aR Class | CH4TYU A15QS600-4600A1 1/2"GMGHigh SpeedBolted150V AC€147.12
MERSEN FERRAZ A15QS600-4IL Semiconductor Fuse, High Speed, 150V, 600A, aR Class | CH4TYV A15QS600-4IL600A1.13"GMGHigh SpeedBolted150V AC-
RFQ
MERSEN FERRAZ A15QS600-4TI Semiconductor Fuse, High Speed, 150V, 600A, aR Class | CH4TYW A15QS600-4TI600A1 1/2"GMGHigh SpeedBolted150V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ A15QS200-4TI Semiconductor Fuse, High Speed, 150V, 200A, aR Class