Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 05DT05201R Caster | CN8EHD

ALBION CASTERS 05DT05201R Caster

Item: CN8EHD Model: 05DT05201RCross Ref: 60RK78
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
Caster MaterialStainless Steel
Includes Spanner BushingNot Applicable
Includes Thread GuardsNot Applicable
Inside Bolt Hole Spacing2.625" x 3"
Mounting Bolt Dia.3/8"
Non-markingYes
Outside Bolt Hole Spacing3" x 3.625"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Sub-typeMounting Plate Bolt Hole PatternWheel WidthWheel Bearing TypeMounting HeightMounting Plate SizePrice
ALBION FH0650924 Caster Wheel | CN8EGV FH0650924--------€464.22
ALBION 05DT05201SFBD Caster | CN8EGW 05DT05201SFBD2.625" x 3"3" x 3.625"------€232.12
ALBION 05DT06201S Caster | CN8EGX 05DT06201S2.625" x 3"3" x 3.625"------€205.59
ALBION 05DT08201SFBD Caster | CN8EGY 05DT08201SFBD2.625" x 3"3" x 3.625"------€271.35
ALBION 05DT06201R Caster | CN8EGZ 05DT06201R2.625" x 3"3" x 3.625"------€163.91
ALBION 05DT04201SFBD Caster | CN8EHA 05DT04201SFBD2.625" x 3"3" x 3.625"------€219.27
ALBION 05DT04201R Caster | CN8EHB 05DT04201R2.625" x 3"3" x 3.625"------€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 05DT05201R Caster