Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 04XA04051SSS01GN Swivel Plate Caster 350 Lb 4 Inch Diameter | AC6ENJ 33J055

ALBION CASTERS 04XA04051SSS01GN Swivel Plate Caster 350 Lb 4 Inch Diameter

Item: AC6ENJ Model: 04XA04051SSS01GNCross Ref: 33J055
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Product GroupSwivel Caster
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialPolyurethane
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer55 Shore D
Extended LeadNo
Frame FinishStainless Steel
Frame MaterialStainless Steel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating350 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height5 1/8"
Plate Size2 1/2" x 3 5/8"
Plate Thickness0.138"
Plate TypeC
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel Bearing MaterialDelrin
Wheel ColorGray
Wheel Diameter4"
Wheel MaterialPolyurethane
Wheel Width1 1/4"
ApplicationFood Service, Hospitals, Laboratories, Pharmaceuticals
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Caster Sub-typeSwivel
Includes Thread GuardsNo
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Number Of Mounting Holes4
Replacement WheelP-UP-040X013/050D
StandardsICWM, NSF LISTED
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPlastic
Wheel Dia.4"
Wheel/tread ColorGray
Wheel/tread Hardness55 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)13.21
Ship length (cm)13.97
Ship width (cm)6.1
HS code8716900000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 20PB03201SG Swivel Plate Caster 500 Lb 3 Inch Diameter | AB3VMX 1VJD5 20PB03201SG2 3/8" x 3 3/8"2 3/8" x 3 3/8"1.812"300 lbs. to 999 lbs.500 lbs.RollerBlack EnamelBlack€18.77
ALBION 04XA04051SPREVG Swivel Plate Caster 350 Lb 4 Inch Diameter | AB7GTX 23J808 04XA04051SPREVG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.350 lbs.-Stainless SteelTan€41.87
ALBION 04XA05051SPREVG Swivel Plate Caster 350 Lb 5 Inch Diameter | AB7GTZ 23J810 04XA05051SPREVG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"300 lbs. to 999 lbs.350 lbs.-Stainless SteelTan€42.09
ALBION P2XR03028SG Swivel Plate Caster 200 Lb 3 Inch Diameter | AC2PFC 2LU69 P2XR03028SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.200 lbs.Sealed Precision BallZinc PlatedGray€23.72
ALBION P2XR03X28SG Swivel Plate Caster 250 Lb 3-1/2 Inch Diameter | AC2PFE 2LU73 P2XR03X28SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.250 lbs.Sealed Precision BallZinc PlatedGray€41.75
ALBION P2XR05028SG Swivel Plate Caster 250 Lb 5 Inch Diameter | AC2PFJ 2LU81 P2XR05028SG1 3/4" x 2 13/16"1 3/4" x 3 1/16"1 1/4"0 lbs. to 299 lbs.250 lbs.Sealed Precision BallZinc PlatedGray€33.25
ALBION 05XS04251SPREVG Swivel Plate Caster 350 Lb 4 Inch Diameter | AC2QAL 2LY18 05XS04251SPREVG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.350 lbs.-Stainless SteelGray€144.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 04XA04051SSS01GN Swivel Plate Caster 350 Lb 4 Inch Diameter
€54.08 /unit