Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 04HE04041RGN Rigid Plate Caster 275 Lb 4 Inch Diameter | AC6EMZ 33J046

ALBION CASTERS 04HE04041RGN Rigid Plate Caster 275 Lb 4 Inch Diameter

Item: AC6EMZ Model: 04HE04041RGNCross Ref: 33J046
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialGlass Filled Nylon
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialGlass Filled Nylon
Core ColorBlack
Core MaterialGlass Filled Nylon
Durometer65 Shore D
Extended LeadNo
Frame FinishStainless Steel
Frame MaterialStainless Steel
Hole PatternC
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating275 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingYes
Operating Temp. RangeUp To 550°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Overall Height5 1/8"
Plate Size2 1/2" x 3 5/8"
Plate Thickness0.138"
Plate TypeC
Swivel Radius0.0"
Wheel Bearing TypePlain Bore
Wheel BearingsPlain Bore
Wheel ColorBlack
Wheel Diameter4"
Wheel MaterialGlass Filled Nylon
Wheel Width1 1/4"
ApplicationFood Service, Hospitals, Laboratories, Pharmaceuticals
Caster Brake TypeNo Brake Included
Caster Frame MaterialStainless Steel
Caster Sub-typeRigid
IncludesComplete Caster
Includes Thread GuardsNo
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternC
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( C )
Number Of Mounting Holes4
Number Of Wheels1
StandardsICWM, NSF LISTED
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialGlass Filled Nylon
Wheel Dia.4"
Wheel/tread ColorBlack
Wheel/tread Hardness85 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)13.46
Ship length (cm)10.67
Ship width (cm)6.35
HS code8716900000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter | AB3VLQ 1VJA1 110FR05201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€48.98
ALBION 110FR06201RG Kingpinless Rigid Caster 1400 Lb 6 Inch Diameter | AB3VLT 1VJA3 110FR06201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€54.92
ALBION 110FR08201RG Kingpinless Rigid Caster 1400 Lb 8 Inch Diameter | AB3VLV 1VJA5 110FR08201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€67.39
ALBION 110PM05228RG Kingpinless Rigid Casterr 1000 Lb 5 Inch Diameter | AB3VLX 1VJA7 110PM05228RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.Precision BallPolished ZincGray€78.19
ALBION 110XA04201RG Rigid Plate Caster 600 Lb 4 Inch Diameter | AB3VMD 1VJB4 110XA04201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerZinc PlatedGray€31.19
ALBION 110XA05201RG Rigid Plate Caster 750 Lb 5 Inch Diameter | AB3VMF 1VJB6 110XA05201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.750 lbs.RollerZinc PlatedGray€34.73
ALBION 110XA06201RG Rigid Plate Caster 900 Lb 6 Inch Diameter | AB3VMH 1VJB8 110XA06201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc PlatedGray€71.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 04HE04041RGN Rigid Plate Caster 275 Lb 4 Inch Diameter
€46.70 /unit