Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 02XS05128R001GN Rigid Plate Caster 300 Lb 5 Inch Diameter | AC6EGD 33H909

ALBION CASTERS 02XS05128R001GN Rigid Plate Caster 300 Lb 5 Inch Diameter

Item: AC6EGD Model: 02XS05128R001GNCross Ref: 33H909
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialThermoplastic
Caster Product GroupRigid Caster
Caster Temp. Range AvailableYes
Caster TypeRigid
Caster Wheel MaterialThermoplastic Rubber
Caster Wheel ShapeStandard
Core ColorGray
Core MaterialPolyolefin
Durometer95 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating300 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingYes
Number Of Wheels1
Operating Temp. Range-45°F to +180°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height6.187"
Plate Size3 5/8" x 4 1/2"
Plate Thickness0.149"
Plate TypeB
Swivel Radius0.0"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorGray
Wheel Diameter5"
Wheel MaterialThermoplastic Rubber
Wheel Width1 1/2"
ApplicationFood Service Racks And Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height6 3/16"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size3 3/4" x 4 1/2"
Mounting Plate Size & Bolt Hole Pattern3 3/4" x 4 1/2" ( B )
Number Of Mounting Holes4
Replacement Wheel26Y373
StandardsANSI/ICWM, NSF
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel Dia.5"
Wheel/tread ColorGray
Wheel/tread Hardness75 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)16.51
Ship length (cm)11.94
Ship width (cm)9.65
HS code8716900000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 110FR05201RG Kingpinless Rigid Caster 1400 Lb 5 Inch Diameter | AB3VLQ 1VJA1 110FR05201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€48.98
ALBION 110FR06201RG Kingpinless Rigid Caster 1400 Lb 6 Inch Diameter | AB3VLT 1VJA3 110FR06201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€54.92
ALBION 110FR08201RG Kingpinless Rigid Caster 1400 Lb 8 Inch Diameter | AB3VLV 1VJA5 110FR08201RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1400 lbs.RollerZinc PlatedBlack€67.39
ALBION 110PM05228RG Kingpinless Rigid Casterr 1000 Lb 5 Inch Diameter | AB3VLX 1VJA7 110PM05228RG3" x 3"2 5/8" x 3 5/8"2"1000 lbs. to 2999 lbs.1000 lbs.Precision BallPolished ZincGray€78.19
ALBION 110XA04201RG Rigid Plate Caster 600 Lb 4 Inch Diameter | AB3VMD 1VJB4 110XA04201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.600 lbs.RollerZinc PlatedGray€31.19
ALBION 110XA05201RG Rigid Plate Caster 750 Lb 5 Inch Diameter | AB3VMF 1VJB6 110XA05201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.750 lbs.RollerZinc PlatedGray€34.73
ALBION 110XA06201RG Rigid Plate Caster 900 Lb 6 Inch Diameter | AB3VMH 1VJB8 110XA06201RG3" x 3"2 5/8" x 3 5/8"2"300 lbs. to 999 lbs.900 lbs.RollerZinc PlatedGray€71.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02XS05128R001GN Rigid Plate Caster 300 Lb 5 Inch Diameter
€23.89 /unit