Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 02RN02052S001G Swivel Stem Caster 2 Inch 75 Lb Rubber | AC6BQC 32J906

ALBION CASTERS 02RN02052S001G Swivel Stem Caster 2 Inch 75 Lb Rubber

Item: AC6BQC Model: 02RN02052S001GCross Ref: 32J906
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialRubber
Frame FinishZinc Plated
Load Capacity75 lbs.
Non-markingNo
Number Of Wheels1
Overall Height2 1/2"
RacewayDouble Ball
Stem Length4.938"
Stem Thread Size5/16"-18
Stem TypeThreaded
Temp. Range-40°F to +180°F
Thread Size5/16"-18
Wheel ColorBlack
Wheel Dia.2"
Wheel MaterialRubber
Wheel Width0.812"
ApplicationLadders
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
IncludesSpring Assembly
Load Rating75 lbs.
Mounting Height2 1/2"
Operating Temperature Range-40°F to +180°F
Stem Dia.5/16"
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialRubber
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)17.53
Ship length (cm)21.34
Ship width (cm)21.34
HS code8302200000
Country of OriginCN

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialPrice
ALBION 02XB05031S030G Swivel Stem Caster 5 Inch 250 Lb Polyurethane | AB3VPY 1VJL9 02XB05031S030G1"5"1 1/4"0 lbs. to 299 lbs.YesGrayBluePolyurethane€41.17
ALBION F1RR03052S-S10G Swivel Stem Caster 3 Inch 100 Lb Rubber | AC6BKA 32J787 F1RR03052S-S10G1 1/2"3"1"0 lbs. to 299 lbs.NoBlackBlackRubber€10.45
ALBION F1RR05052S-S10G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKC 32J789 F1RR05052S-S10G1 1/2"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€17.40
ALBION F1IB04041S-S10G Swivel Stem Caster 4 Inch 150 Lb Polyolefin | AC6BKE 32J791 F1IB04041S-S10G1 1/2"4"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€12.05
ALBION F1IB05041S-S10G Swivel Stem Caster 5 Inch 150 Lb Polyolefin | AC6BKF 32J792 F1IB05041S-S10G1 1/2"5"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€15.26
ALBION F1RR04052S-S20G Swivel Stem Caster 4 Inch 115 Lb Rubber | AC6BKH 32J794 F1RR04052S-S20G1.906"4"1"0 lbs. to 299 lbs.NoBlackBlackRubber€16.36
ALBION F1RR05052S-S20G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKJ 32J795 F1RR05052S-S20G1.906"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02RN02052S001G Swivel Stem Caster 2 Inch 75 Lb Rubber
€15.92 /unit