Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 02IB05052S-S54GN Swivel Stem Caster 5 Inch 300 Lb Polyolefin | AC6BLG 32J817

ALBION CASTERS 02IB05052S-S54GN Swivel Stem Caster 5 Inch 300 Lb Polyolefin

Item: AC6BLG Model: 02IB05052S-S54GNCross Ref: 32J817
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialPolyolefin
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPolyolefin
Frame FinishZinc Plated
Load Capacity350 lbs.
Non-markingYes
Number Of Wheels1
Overall Height6"
RacewayDouble Ball
Stem Length3/4"
Stem Thread Size1/2"-13
Stem TypeThreaded
Temp. Range-20°F to +180°F
Thread Size1/2"-13
Wheel BearingsPlain
Wheel ColorBlack
Wheel Dia.5"
Wheel MaterialPolyolefin
Wheel Width1 1/4"
ApplicationFood Service Racks And Cases, Hotel Equipment, Institutional Equipment, Laundry Trucks, Stock Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeThreaded
Caster Sub-typeSwivel
FeaturesChemical Resistance
IncludesComplete Caster
Load Rating300 lbs.
Mounting Height6 3/16"
Operating Temperature Range-20°F to +180°F
Replacement WheelP-PB-050X013/038D
StandardsICWM, NSF LISTED
Stem Dia.1/2"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypeDelrin
Wheel Core MaterialPlastic
Wheel/tread ColorBlack
Wheel/tread MaterialPolyolefin

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.84
Ship length (cm)16.51
Ship width (cm)12.95
HS code8716900000
Country of OriginCN

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialPrice
ALBION 02XB05031S030G Swivel Stem Caster 5 Inch 250 Lb Polyurethane | AB3VPY 1VJL9 02XB05031S030G1"5"1 1/4"0 lbs. to 299 lbs.YesGrayBluePolyurethane€41.17
ALBION F1RR03052S-S10G Swivel Stem Caster 3 Inch 100 Lb Rubber | AC6BKA 32J787 F1RR03052S-S10G1 1/2"3"1"0 lbs. to 299 lbs.NoBlackBlackRubber€10.45
ALBION F1RR05052S-S10G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKC 32J789 F1RR05052S-S10G1 1/2"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€17.40
ALBION F1IB04041S-S10G Swivel Stem Caster 4 Inch 150 Lb Polyolefin | AC6BKE 32J791 F1IB04041S-S10G1 1/2"4"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€12.05
ALBION F1IB05041S-S10G Swivel Stem Caster 5 Inch 150 Lb Polyolefin | AC6BKF 32J792 F1IB05041S-S10G1 1/2"5"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€15.26
ALBION F1RR04052S-S20G Swivel Stem Caster 4 Inch 115 Lb Rubber | AC6BKH 32J794 F1RR04052S-S20G1.906"4"1"0 lbs. to 299 lbs.NoBlackBlackRubber€16.36
ALBION F1RR05052S-S20G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKJ 32J795 F1RR05052S-S20G1.906"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02IB05052S-S54GN Swivel Stem Caster 5 Inch 300 Lb Polyolefin
€28.35 /unit