AKRO-MILS 30174SCLAR Shelf Bin 23-5/8 Inch Length 4 Inch H Clear | AD3NQK 40K447

AKRO-MILS 30174SCLAR Shelf Bin, 23-5/8 Inch Length, 11-1/8 Inch Width, 4 Inch Height, Clear

Item: AD3NQK Model: 30174SCLARCross Ref: 40K447
In Stock

Get it by Thursday, Jun 12

€10.64 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Bin
ColorClear
Electrostatic DischargeNo
Esd ConductiveNo
For Use WithMfr. No. 40170
HangableYes
Height4" to 5"
IncludesMolded-In Label Area, Label Holder
Inside Height4"
Inside Length22 1/8"
Inside Width10"
Length22" to 24"
Load Capacity20 lbs.
MaterialPolymer
MobilityStationary
NestableYes
No. Of Divider Slots Long0
No. Of Divider Slots Short7
Number Of Divider Slots0
Outside Height4"
Outside Length23 5/8"
Outside Width11 1/8"
Overall Height4"
Pack Size6
Package Quantity6
Volume0.45 cu. ft.
Width10" to 12"

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)10.16
Ship length (cm)60.01
Ship width (cm)28.26
HS code3923100000
Country of OriginUS

Product Details:

Product Variants

ProductModelColorInside WidthLoad CapacityHeightNumber Of Divider SlotsOutside HeightNo. Of Divider Slots ShortInside LengthPrice
AKRO-MILS 30-174 GREEN Shelf Bin 23-5/8 Inch Length 4 Inch H Green | AB3PCJ 1UMU1 30174GREENGreen5 1/2"20 lbs.--4"722 1/8"€10.25
AKRO-MILS 30174RED Shelf Bin 23-5/8 Inch Length 4 Inch H Red | AE6ZDT 5W838 30174REDRed10"20 lbs.4" to 5"-4"722 1/8"€10.25
AKRO-MILS 30174BLUE Shelf Bin 23-5/8 Inch Length 4 Inch H Blue | AE6ZEG 5W851 30174BLUEBlue10"20 lbs.4" to 5"-4"722 1/8"€10.25
AKRO-MILS 30174YELLO Shelf Bin 23-5/8 Inch Length 4 Inch H Yellow | AE6ZEW 5W864 30174YELLOYellow10"20 lbs.4" to 5"-4"722 1/8"€10.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30174SCLAR Shelf Bin, 23-5/8 Inch Length, 11-1/8 Inch Width, 4 Inch Height, Clear
€10.64 /unit