AKG DCSB16-24-BP65-3 Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure | CN8EDW

AKG DCSB16-24-BP65-3 Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure

Item: CN8EDW Model: DCSB16-24-BP65-3Cross Ref: 55HZ88
In Stock

Get it by Tuesday, Jun 17

€3,200.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForced Air Oil Cooler
Bypass Pressure65 psi
Bypass Valve IncludedYes
Compatible Hydraulic FluidsUp To ISO 320
Fan Blade MaterialPlastic
Fan Guard MaterialPlastic
FinishPowder Coat
Flow Range10-50 GPM
For Fluid Viscosity50 cST
Full Load Amps27A
Hp Heat Removed20 hp
Includes Mounting BracketNo
Inlet Port Thread GenderFemale
Inlet Port Thread Size#16
Inlet Port Thread TypeSAE
MaterialAluminum
Max. Flow50 GPM
Max. Oil Temp.250°F
Max. Operating Temp.250°F
Max. Pressure250 psi
Motor Connection TypePlug
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Frame SizeIP68
Motor TypeDC
Mounting Bracket MaterialSteel
Mounting Hardware IncludedNo
Mounting StyleFoot
Number Of Fans1
Number Of Phases1
Outlet Connection GenderFemale
Outlet Port Thread Size (sae)#16
Overall Depth7 2/5"
Overall Height13 1/2"
Overall Width7 2/5"
Shroud MaterialSteel
Voltage24V DC
With Motor/without MotorWith Motor
Bypass Valve IncludedYes
Includes Mounting HardwareNo
Motor Type - Oil CoolersDC
Mounting Style - Oil CoolersFoot Mount
No. Of Fans1
Oil Cooler FinishPowder Coated
Oil Cooler MaterialAluminum
Outlet Port Thread GenderFemale
Outlet Port Thread SizeSAE #16

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)34.29
Ship length (cm)18.8
Ship width (cm)18.8
Country of OriginUS

Product Variants

ProductModelHp Heat RemovedMax. PressureMotor TypeMax. FlowInlet Port Thread SizeFinishOverall WidthVoltagePrice
AKG AL5-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/4 Hp | AD9RGD 4UHZ4 AL5-15 hp377 psi---Paint13.78"115/230V€1,310.94
AKG A8-1 Oil Cooler Ac 2-30 Gpm 115/230 V 1/3 Hp | AD9RGE 4UHZ5 A8-18 hp377 psi---Paint13.78"115/230V€1,407.07
AKG A10-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGF 4UHZ6 A10-110 hp377 psi---Paint-115/230V€1,306.79
AKG A15-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1/2 Hp | AD9RGG 4UHZ7 A15-115 hp377 psi---Paint16.54"115/230V€1,430.42
AKG A20-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1/2 Hp | AD9RGH 4UHZ8 A20-120 hp377 psi---Paint21.65"115/230V€1,562.22
AKG A30-1 Oil Cooler Ac 4-50 Gpm 115/230 V 1 Hp | AD9RGJ 4UHZ9 A30-130 hp377 psi---Paint25.59"115/230V€2,131.43
AKG A40-1 Oil Cooler Ac 8-80 Gpm 115/230 V 1 Hp | AD9RKE 4UJA1 A40-140 hp377 psi---Paint26.38"115/230V€2,569.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKG DCSB16-24-BP65-3 Forced Air Oil Cooler, DC, 20 hp Heat Removed, 50 GPM Max. Flow, 250 PSI Max. Pressure
€3,200.40 /unit