AIRMASTER FAN 10738K Air Circulator, Ceiling, With Drop Cord, Propeller Diameter 24 Inch | AA2AAH DJ-CMF24-2SPH-DC

AIRMASTER FAN 10738K DJ-CMF24-2SPH-DC Air Circulator, Ceiling, With Drop Cord, Propeller Diameter 24 Inch

Item: CE7XPK Model: 10738KCross Ref: DJ-CMF24-2SPH-DC
In Stock

Get it by Tuesday, Jun 17

€696.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.24"
Current Rating2.7A
Flow Rate5280 CFM
Frequency60 Hz
Guard TypeHinged
Housing MaterialSteel
Number Of Blades3
Number Of Speeds2
Power Rating1/3 hp
Speed1120 RPM

Shipping Info:

Ship weight (kg) 26.1
Country of OriginUS

Product Variants

ProductModelBlade Dia.DimensionsNumber Of SpeedsPower RatingCurrent RatingGuard TypeMaterialColorPrice
AIRMASTER FAN 10101K Air Circulator, With Adapter, Pull Chain, Propeller Diameter 24 Inch | AA2AAM DJ-AKF24-2SPH 10101K24"25" x 17" x 34"21/3 hp2.7AHinged--€604.80
AIRMASTER FAN 10151K Air Circulator, With Adapter, Pull Chain, Propeller Diameter 30 Inch | AA2AAN DJ-AKF30-2SPH 10151K30"34" x 17" x 35"21/3 hp2.7AHinged--€620.64
AIRMASTER FAN 10203K Air Circulator, With Channel, Pull Chain, Propeller Diameter 24 Inch | AA2AAP DJ-CCM24-2SPH 10203K24"25" x 17" x 34"21/3 hp2.7AHinged--€696.96
AIRMASTER FAN 10204K Air Circulator, Beam, With Pull Chain, Propeller Diameter 24 Inch | AA2AAQ DJ-BMF24-2SPH 10204K24"25" x 17" x 34"21/3 hp2.7AHinged--€675.36
AIRMASTER FAN 10253K Air Circulator, With Channel, Pull Chain, Propeller Diameter 30 Inch | AA2AAR DJ-CCM30-2SPH 10253K30"34" x 19" x 34"21/3 hp2.7AHinged--€710.64
AIRMASTER FAN 10254K Air Circulator, Beam, With Pull Chain, Propeller Diameter 30 Inch | AA2AAT DJ-BMF30-2SPH 10254K30"34" x 19" x 34"21/3 hp2.7AHinged--€692.64
AIRMASTER FAN 10301K Air Circulator, Ceiling, With Pull Chain, Propeller Diameter 24 Inch | AA2AAU DJ-CMF24-2SPH 10301K24"25" x 17" x 34"21/3 hp2.7AHinged--€644.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 10738K DJ-CMF24-2SPH-DC Air Circulator, Ceiling, With Drop Cord, Propeller Diameter 24 Inch
€696.24 /unit