AIRMASTER FAN 10301K Air Circulator, Ceiling, With Pull Chain, Propeller Diameter 24 Inch | AA2AAU DJ-CMF24-2SPH

AIRMASTER FAN 10301K DJ-CMF24-2SPH Air Circulator, Ceiling, With Pull Chain, Propeller Diameter 24 Inch

Item: CE7XNW Model: 10301KCross Ref: DJ-CMF24-2SPH
In Stock

Get it by Thursday, Jun 12

€644.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Blade Dia.24"
Current Rating2.7A
Dimensions25" x 17" x 34"
Flow Rate5280 CFM
Frequency60 Hz
Guard TypeHinged
Housing MaterialSteel
Number Of Blades3
Number Of Speeds2
Power Rating1/3 hp
Speed1120 RPM

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)86.36
Ship length (cm)43.18
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelBlade Dia.DimensionsNumber Of SpeedsPower RatingCurrent RatingGuard TypeMaterialColorPrice
AIRMASTER FAN 10101K Air Circulator, With Adapter, Pull Chain, Propeller Diameter 24 Inch | AA2AAM DJ-AKF24-2SPH 10101K24"25" x 17" x 34"21/3 hp2.7AHinged--€604.80
AIRMASTER FAN 10151K Air Circulator, With Adapter, Pull Chain, Propeller Diameter 30 Inch | AA2AAN DJ-AKF30-2SPH 10151K30"34" x 17" x 35"21/3 hp2.7AHinged--€620.64
AIRMASTER FAN 10203K Air Circulator, With Channel, Pull Chain, Propeller Diameter 24 Inch | AA2AAP DJ-CCM24-2SPH 10203K24"25" x 17" x 34"21/3 hp2.7AHinged--€696.96
AIRMASTER FAN 10204K Air Circulator, Beam, With Pull Chain, Propeller Diameter 24 Inch | AA2AAQ DJ-BMF24-2SPH 10204K24"25" x 17" x 34"21/3 hp2.7AHinged--€675.36
AIRMASTER FAN 10253K Air Circulator, With Channel, Pull Chain, Propeller Diameter 30 Inch | AA2AAR DJ-CCM30-2SPH 10253K30"34" x 19" x 34"21/3 hp2.7AHinged--€710.64
AIRMASTER FAN 10254K Air Circulator, Beam, With Pull Chain, Propeller Diameter 30 Inch | AA2AAT DJ-BMF30-2SPH 10254K30"34" x 19" x 34"21/3 hp2.7AHinged--€692.64
AIRMASTER FAN 10351K Air Circulator, Ceiling, With Pull Chain, Propeller Diameter 30 Inch | AA2AAV DJ-CMF30-2SPH 10351K30"34" x 19" x 34"21/3 hp2.7AHinged--€645.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 10301K DJ-CMF24-2SPH Air Circulator, Ceiling, With Pull Chain, Propeller Diameter 24 Inch
€644.40 /unit