AIR SYSTEMS INTERNATIONAL SVB-E82CUP Confined Space Blower Kit | 518120

AIR SYSTEMS INTERNATIONAL SVB-E82CUP Centrifugal Blower and Kit, Non-Hazardous Location, 2 Speed, 8 Inch Size

Item: AE3TTF Model: SVB-E82CUPCross Ref: 5FYA5
In Stock

Get it by Tuesday, Jun 17

€2,191.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Blower Kit
ColorGray
Duct Dia.8"
Elbow Angle90°
For Use With8 In Duct
Frame MaterialSteel
Height37"
Housing MaterialPlastic
Hp1/3 hp, 3/4 hp
Length46"
MaterialPolyethylene, Steel
TypeCentrifugal
Vent Size8"
Width25"
Current11A
Duct Diameter8"
Horsepower3/4 hp
IncludesSV CUP Kit
Maximum Flow In Free Air1570 CFM
Operating Voltage115V AC
StandardsCSA APPROVED

Shipping Info:

Ship weight (kg) 49.5
HS code3917210000
Country of OriginUS

Product Variants

ProductModelMaterialMax. Flow In Free AirHpHeightDuct Dia.AmpsColorMounting TypePrice
AIR SYSTEMS INTERNATIONAL SVB-E8CUP Economy Electric Blower Kit | 518118 SVB-E8CUPPolyethylene, Steel1390 CFM1/2 hp27"8"7AGrayUniversal€1,358.92
AIR SYSTEMS INTERNATIONAL SVB-E8SCUP Standard Electric Blower Kit | 518119 SVB-E8SCUPPolyethylene, Steel1570 CFM3/4 hp37"8"-GrayUniversal€1,586.04
AIR SYSTEMS INTERNATIONAL SVB-G8CUP Gasoline Blower, Ventilation Kit | 518121 SVB-G8CUPSteel3000 CFM-15"8"-GrayUniversal€1,661.74
AIR SYSTEMS INTERNATIONAL SVB-G8HCUP Gasoline Blower, Ventilation Kit | 4503311 SVB-G8HCUP-------Universal€2,267.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL SVB-E82CUP Centrifugal Blower and Kit, Non-Hazardous Location, 2 Speed, 8 Inch Size
€2,191.69 /unit