AIR SYSTEMS INTERNATIONAL SV-189CND Saddle Vent, Conductive, Black | 400137

AIR SYSTEMS INTERNATIONAL SV-189CND Elbow, 90 Deg., Conductive, Fits 8 Inch Vent, Black

Item: AD2YAF Model: SV-189CNDCross Ref: 3WE69
In Stock

Get it by Tuesday, Jun 10

€223.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConductive 90 Deg. Elbow
Brittleness Temp.-158°F
ColorBlack
Conductive Material ConstructionYes
Construction1/4" Conductive Polyethylene
Depth3 1/2"
Diameter8"
For Use WithConductive Fan/Blower
IncludesOhm Test
Inlet Dia.8"
Length43 1/2"
MaterialPolyethylene
Melting Temperature250°F
Outlet Dia.8"
Width14 1/2"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)114.3
Ship length (cm)38.1
Ship width (cm)25.4
HS code3917210000
Country of OriginUS

Product Variants

ProductModelIncludesColorConstructionDiameterMaterialFor Use WithBrittleness Temp.Melting TemperaturePrice
AIR SYSTEMS INTERNATIONAL SV-90 Elbow, Saddle Vent, 90 Deg. | 359935 SV-90-OrangePolyethylene8"Polyethylene--158°F250°F€54.51
AIR SYSTEMS INTERNATIONAL SV-90CND Elbow, Conductive, 90 Deg., Black | 389632 SV-90CNDGround LugsBlackPolyethylene8"Polyethylene--158°F250°F€87.06
AIR SYSTEMS INTERNATIONAL SV-90T Elbow, Tank Saddle Vent, 90 Deg. Bend | 4503300 SV-90T-Black-8"----€75.71
AIR SYSTEMS INTERNATIONAL SV90-29 Elbow, Polyethylene Flange, 90 Deg. Bend | 4503306 SV90-29-Black-8"----€277.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL SV-189CND Elbow, 90 Deg., Conductive, Fits 8 Inch Vent, Black
€223.33 /unit