AIR SYSTEMS INTERNATIONAL CBA3-346NB Breathing Air Assembly, 3 Cylinder, 3000 psi | 651514

AIR SYSTEMS INTERNATIONAL CBA3-346NB Breathing Air Assembly, 3 Cylinder, 3000 psi

Item: AF4ZNT Model: CBA3-346NBCross Ref: 9T819
In Stock

Get it by Monday, Jun 16

€811.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThree Cylinder Airline Cascade Kit
For Number Of Cylinders3
Includes(4) Outlet Manifold Assembly, Connecting Whip With Check Valves, Low Pressure Whistle, Regulator, Relief Valve , Regulator, 4 Outlet Manifold, Alarm Whistle, Relief Valve And Connecting Whips With Check Valves
Includes RegulatorYes
Includes Relief ValveYes
Max. Pressure3000 psi
Pressure3000 psi
Brand And SeriesAir Systems CBA3
FittingsCGA-346

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)22.86
Ship length (cm)53.34
Ship width (cm)53.34
HS code9020009000
Country of OriginUS

Product Variants

ProductModelPressureMax. PressurePrice
AIR SYSTEMS INTERNATIONAL CBA3-347NB Breathing Air Assembly, 3 Cylinder, 5000 psi | 626482 CBA3-347NB4500 psi5000 psi€974.28
AIR SYSTEMS INTERNATIONAL CBA2-346NB Breathing Air Assembly, 2 Cylinder, 3000 psi | 4502981 CBA2-346NB2400 psi2400 psi€729.69
AIR SYSTEMS INTERNATIONAL CBA2-347NB Breathing Air Assembly, 2 Cylinder, 5000 psi | 4502982 CBA2-347NB4500 psi4500 psi€864.21
RFQ
AIR SYSTEMS INTERNATIONAL CBA3-702NB Breathing Air Assembly, 3 Cylinder, 6000 psi | 4502983 CBA3-702NB6000 psi6000 psi€1,487.91
AIR SYSTEMS INTERNATIONAL CBA4-346NB Cascade Breathing Air Assemblies, Relief Valve | 4502984 CBA4-346NB3000 psi3000 psi€835.68
AIR SYSTEMS INTERNATIONAL CBA4-347NB Breathing Air Cascade Assembly, 2 Cylinder, 4 Outlet | 4502985 CBA4-347NB5000 psi5000 psi€1,019.12
RFQ
AIR SYSTEMS INTERNATIONAL CBA4-702NB Breathing Air Assembly, 4-Cylinder | 4502986 CBA4-702NB6000 psi6000 psi€1,569.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL CBA3-346NB Breathing Air Assembly, 3 Cylinder, 3000 psi
€811.22 /unit