AIR SYSTEMS INTERNATIONAL BB75-CO6PM Air Filtration System, Remote Alarm Signal, 75 scfm, 110 psi | 4502948

AIR SYSTEMS INTERNATIONAL BB75-CO6PM Breathing Air Panel, With CO Monitor, 75 CFM, High Intensity Output Alarm, 6 Outlet

Item: CD6JDV Model: BB75-CO6PM
In Stock

Get it by Tuesday, Jun 10

€2,197.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Filtration Panel
CouplersHansen
Max. Inlet Pressure150 psi
Pressure150 psi

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)104.14
Ship length (cm)71.12
Ship width (cm)40.64
HS code8421390190
Country of OriginUS

Product Variants

ProductModelCouplersPressureAir Flow RateNumber Of CouplingsVoltageAmpsRelief PressureInlet SizePrice
AIR SYSTEMS INTERNATIONAL BB15-COPM Air Breathing Filtration System, 1 Fitting | 913701 BB15-COPMIndustrial Interchange125 psi48 CFM1115V AC1A125 psi-€1,789.57
AIR SYSTEMS INTERNATIONAL BB50-COPM Air Breathing Filtration System, 4 Fittings | 913702 BB50-COPMIndustrial Interchange125 psi79 CFM4115V AC1A-1/2"€2,034.16
AIR SYSTEMS INTERNATIONAL BB100-COPM Air Breathing Filtration System, 4 Fittings, 125 psi | 913703 BB100-COPMIndustrial Interchange125 psi123 CFM-115V AC1A--€2,604.86
AIR SYSTEMS INTERNATIONAL BB150-COPM Air Filtration System, Panel Mount, 150 cfm | 4502912 BB150-COPMNPT125 psi203 CFM-115V AC1A125 psi-€3,465.00
AIR SYSTEMS INTERNATIONAL BB250-COPM Air Filtration, Panel Mounted, CO Monitor, 250 cfm | 4502914 BB250-COPMNPT125 psi277 CFM-115V AC1A125 psi-€6,029.10
AIR SYSTEMS INTERNATIONAL BB30-COPM Air Filtration Panel, 30 scfm, 110 psi, 50/60 Hz | 4502924 BB30-COPMIndustrial Interchange125 psi48 CFM-115V AC1A125 psi1/2"€1,871.10
AIR SYSTEMS INTERNATIONAL BB700-COPM Air Filtration, Panel Mount, 700 cfm | 4502943 BB700-COPMIndustrial Interchange125 psi700 CFM-115V AC1A125 psi--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL BB75-CO6PM Breathing Air Panel, With CO Monitor, 75 CFM, High Intensity Output Alarm, 6 Outlet
€2,197.22 /unit