AIR SYSTEMS INTERNATIONAL ASI-JF24 Pneumatic Fan, 24 Inch Diameter | 907971

AIR SYSTEMS INTERNATIONAL ASI-JF24 Pneumatic Jet Fan, Circular, 24 Inch Diameter, Cast Aluminum

Item: AG9YUF Model: ASI-JF24Cross Ref: 23LJ35
In Stock

Get it by Thursday, Jun 12

€7,449.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Fan
Air Consumption60-290 CFM
ColorSilver
Diameter24"
IncludesGround Lug
Inlet Flow76-338 CFM
Inlet Pressure40 psi to 110 psi
MaterialCast Aluminum
Max. Flow In Free Air16130 CFM
Power SourceAir Driven
SpeedVenturi Operation
TypeHazardous Location Tank Ventilation
Air Inlet1"
Duct Diameter24"
Maximum Air Consumption290 CFM
Maximum Flow In Free Air16130 CFM
Maximum Inlet Pressure110 psi

Shipping Info:

Ship weight (kg) 87.3
Ship height (cm)45.72
Ship length (cm)121.92
Ship width (cm)101.6
HS code8414596595
Country of OriginUS

Product Variants

ProductModelAir ConsumptionDiameterInlet FlowMax. Flow In Free AirMaterialInlet PressureColorPower SourcePrice
AIR SYSTEMS INTERNATIONAL ASI-JF20 Pneumatic Fan, 20 Inch Diameter | 929257 ASI-JF2076-338 CFM20"60-290 CFM10400 CFMCast Aluminum40 psi to 110 psiSilver-€4,281.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL ASI-JF24 Pneumatic Jet Fan, Circular, 24 Inch Diameter, Cast Aluminum
€7,449.46 /unit