AIR SYSTEMS INTERNATIONAL AK40-40 Cylinder Rack, 40 Cylinder, 22.5 x 76 Inch Size, Aluminium

Item: CD6HWG Model: AK40-40
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,498.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder Rack
Depth22 1/4"
Height76"
MaterialAluminum
Number Of Cylinders40
SeriesAir Kaddy Series
Thread SaversNo
Width37 1/2"

Shipping Info:

Ship weight (kg) 99
Ship height (cm)213.36
Ship length (cm)121.92
Ship width (cm)101.6
HS code9403200080
Country of OriginUS

Product Details:

Air Systems International AK40-40 cylinder rack allows expansion as required, to hold & store SCBA (self-contained breathing apparatus) and air canisters for easy accessibility. It fits in rescue or fire trucks and trailers requiring a narrow profile.

Features:

  • This Air Systems International AK40-40 air cylinder rack is lined with nylon pads for preventing scratches.
  • It has a capacity of 40 cylinders and a height of 76 inches.
  • The unit has aluminium construction for corrosion resistance, structural rigidity and light weight.

Compatible Accessories:

Frequently Asked Questions:

Q. Where are high-pressure cylinders stored?

A. Cylinders must be stored in places away from stairs, elevators or gangways. They should be stored where cylinders will not get damaged or knocked over by falling or passing objects, respectively, or even due to tampering by unauthorised people.

Product Variants

ProductModelHeightDepthMaterialColorIncludesDiameterCart MountedPrice
AIR SYSTEMS INTERNATIONAL AK40-25 Cylinder Rack, 25 Cylinder, 60 Inch Height, Aluminium | 53754 AK40-2560"22 1/2"AluminumSilverNylon Pad Lining22 1/2"-€3,577.10
RFQ
AIR SYSTEMS INTERNATIONAL AK40-15 Cylinder Rack, 15 Cylinder, 22.25 Inch x 36 Inch Size, Aluminum | 4502767 AK40-1536"22 1/4"Aluminum----€3,035.51
AIR SYSTEMS INTERNATIONAL AK40-15CRT Cylinder Rack, 15 Cylinder, With Thread Saver, 22.25 Inch x 36 Inch Size, Aluminium | 4502768 AK40-15CRT36"22 1/4"Aluminum---Yes€4,013.87
AIR SYSTEMS INTERNATIONAL AK40-15TS Cylinder Rack, 15 Cylinder, 36 Inch Height, Aluminium | 4502769 AK40-15TS36"22 1/4"Aluminum----€3,227.69
RFQ
AIR SYSTEMS INTERNATIONAL AK40-25TS Cylinder Rack, 25 Cylinder, 60 Inch x 25 1/4 Inch Size, Aluminum | 4502770 AK40-25TS60"22 1/4"Aluminum----€3,839.16
RFQ
AIR SYSTEMS INTERNATIONAL AK40-30 Cylinder Rack, 30 Cylinder, 60 Inch Height, Aluminium | 4502771 AK40-3060"22 1/4"Aluminum----€4,275.93
RFQ
AIR SYSTEMS INTERNATIONAL AK40-30TS Cylinder Rack, 30 Cylinder, 68 Inch Height, Aluminium | 4502772 AK40-30TS68"22 1/4"Aluminum----€4,625.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SYSTEMS INTERNATIONAL AK40-40 Cylinder Rack, 40 Cylinder, 22.5 x 76 Inch Size, Aluminium
€5,498.87 /unit