Flat Shipping

Flat Shipping at €24.99 + VAT

TACO V050T2A2ZB024Q4A2 Motorized Zone Valve, Npt 1/2 | CU4YCN

TACO V050T2A2ZB024Q4A2 Motorized Zone Valve, Npt 1/2

Item: CU4YCN Model: V050T2A2ZB024Q4A2Cross Ref: 12M809
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Zone Valve
Actuator Return ActionDouble Acting
Actuator TypeElectric
ApplicationAir Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
Body MaterialBrass
Close-off Pressure125 psi
Coefficient Of Volume4.9
Connection SizeNPT
Connection Type1/2"
Depth2 3/8"
Electrical Connections2-Pin Screw Connectors For Power And End Switch
For Use WithClosed Systems
Height4 1/4"
IncludesEnd Switch
Includes ActuatorActuator Included
Installation OrientationVersatile
Max. Actuator Control PressureNot Applicable
Max. Allowable Pressure300 psi
Max. Temp.220°F
Min. Actuator Control PressureNot Applicable
Overall Depth2 3/8"
Overall Length4 1/4"
Overall Width5 5/16"
Port Connection GenderFemale
Port Connection Size1/2"
Safe Working Water Pressure300 psi
Safe Working Water Psi300 psi
Stem MaterialBrass
TypeTwo Way, Normally Open, Closed System
Valve TypeBall
Width5 5/16" , 5.312"
Allowable Pressure - Maximum300 psi
Control SignalOn/Off
Cv Flow Rate4.9
Fluid Temperature - Maximum220°F
Fluid Temperature - Minimum20°F
For MediaWater, Water-Glycol Solution to 50%
Gasket MaterialEPDM
Operating Temperature - Maximum220°F
Port Connection TypeNPT
Spring ActionNon-Spring Return
Valve ActionNormally Open
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)6.03
Ship length (cm)10.8
Ship width (cm)13.49
Country of OriginUS

Product Variants

ProductModelConnection TypeCoefficient Of VolumeDepthHeightSafe Working Water PressureConnection SizeMax. Temp.Price
TACO V100T2A2ZB024Q4A2 Motorized Zone Valve, Npt 1 | CU4YCM V100T2A2ZB024Q4A21"8.92 3/8"4 1/4"300 psiNPT220°F€223.20
TACO V075T2A2ZB024Q4A2 Motorized Zone Valve, Npt 3/4 | CU4YCP V075T2A2ZB024Q4A23/4"10.32 3/8"4 1/4"300 psiNPT220°F€196.08
TACO V075T2G2ZB024Q4A2 Motorized Zone Valve, Npt 3/4 | CU4YCQ V075T2G2ZB024Q4A23/4"10.32 3/8"4 1/4"300 psiNPT220°F€235.63
TACO 5101-G3 Geothermal Valve 3/4 Threaded | CU4YED 5101-G3-------€366.71
TACO 562-5 3-Way Zone Valve 1 Sweat with Fl | CU4YEL 562-5-------€362.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO V050T2A2ZB024Q4A2 Motorized Zone Valve, Npt 1/2
€170.44 /unit