AIR SCIENCE VE34T Ductless Enclosure | CN8DZC

AIR SCIENCE VE34T Ductless Enclosure

Item: CN8DZC Model: VE34TCross Ref: 56LF20
In Stock

Get it by Tuesday, Jun 17

€1,624.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Overall Height30"
Overall Length34"
Overall Width34"
Air Flow Monitor IncludedNo
Airflow DirectionHorizontal
AssemblyFully Assembled
Base/stand IncludedNot Required
Blower IncludedNot Required
Casters IncludedNo
ColorWhite
Face Velocity With Sash Fully Open265 FPM
For Use WithAirborne Particulates
Frequency60 Hz
Housing FinishPolyproylene
Housing MaterialPolypropylene
Includes Pre-filterYes
Interior Height28 3/4"
Overall Depth28"
Plug Type5-15P
Product TypeVented Enclosure
Protection TypePersonnel
Sash Movement DirectionHorizontal
Sash Opening Height8"
Sash Opening Width34"
SeriesPurair Vented Enclosure
Work Surface IncludedYes
Work Surface MaterialPolypropylene

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)76.2
Ship length (cm)86.36
Ship width (cm)71.12
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall LengthOverall HeightPrice
AIR SCIENCE VE60T Ductless Enclosure | CN8DZA VE60T60"60"30"€2,363.31
RFQ
AIR SCIENCE VE48T Ductless Enclosure | CN8DZB VE48T48"48"30"€1,769.31
AIR SCIENCE VE24T Ductless Enclosure | CN8DZD VE24T24"24"30"€1,240.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE VE34T Ductless Enclosure
€1,624.43 /unit