AIR SCIENCE FLOW-36 Laminar Flow Cabinet | AF6GTR 18AX40

AIR SCIENCE FLOW-36 Laminar Flow Cabinet

Item: AF6GTR Model: FLOW-36Cross Ref: 18AX40
In Stock

Get it by Monday, Jun 16

€2,908.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaminar Flow Cabinet
Ac Voltage115V AC
Air Flow250 CFM
Depth24"
Filter TypeHEPA
FinishPowder Coat
Height35"
Hp2/5 hp
Inside Height24"
Inside Length35 1/2"
Inside Width23 1/2"
MaterialSteel
Number Of Filters Required1
Opening Size20"
Overall Height35"
Overall Length36"
Overall Width36"
Width36"
Air Flow Monitor IncludedNo
Airflow DirectionDownflow
AssemblyFully Assembled
Base/stand IncludedNo
Blower IncludedYes-No Blower Required
Blower IncludedYes
Blower TypeStandard
Casters IncludedNo
ColorWhite
Display TypeAnalog
Face Velocity With Sash Fully Open90 FPM
Filter Efficiency99.97% at 0.3um
For Use WithLaboratories
Housing FinishEpoxy Coated
Housing MaterialSteel
IncludesHEPA Filtration Protects Material
Includes Pre-filterYes
Interior Height35"
Interior Length24"
Interior Width36"
Iso Class RatingISO 5
Lighting TypeLED
Overall Depth24"
Plug Type5-15P
Pre-filter MaterialPolyester
Product TypeLaminar Flow Cabinet
Protection TypeProduct
Sash Movement DirectionVertical
SeriesPurair FLOW
StandardsCAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA STANDARD-29 CFR 1910.1450, UL-C-61010-35
Uv Lighting IcludedNo
Voltage115V AC
Work Surface IncludedNo

Shipping Info:

Ship weight (kg) 72
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)121.92
HS code8421398005

Product Variants

ProductModelOverall WidthNumber Of Filters RequiredOverall LengthInside LengthHpAir FlowOverall HeightDepthPrice
AIR SCIENCE FLOW-24 Laminar Flow Cabinet | AF6GTQ 18AX39 FLOW-2424"124"23 1/2"2/5 hp250 CFM35"24"€2,244.85
AIR SCIENCE FLOW-48 Laminar Flow Cabinet | AF6GTT 18AX41 FLOW-4848"248"47 1/2"4/5 hp500 CFM35"24"€3,004.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR SCIENCE FLOW-36 Laminar Flow Cabinet
€2,908.57 /unit