AIR HANDLER 6U624 Filter Media Pad Fiberglass 16 Inch Height | AF2HNL

AIR HANDLER 6U624 Filter Media Pad Fiberglass 16 Inch Height

Item: AF2HNL Model: 6U624
In Stock

Get it by Tuesday, Jun 17

€2.19 /unit
This product can only be shipped in multiples of 50
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Media Pad
Dust Holding Capacity255g
Dust Wt. Arrestance93%
Final Resistance0.5 in. wc
MaterialFiberglass
Max. Air Flow300 FPM
Max. Temp.150°F
Nominal Depth2"
Nominal Height16"
Nominal Width20"
Actual Filter Size16" x 20" x 1 7/8"
Actual Height16"
Actual Thickness1 7/8"
Actual Width20"
Air Flow @ 300 Fpm667 CFM
Air Flow @ 500 Fpm1111 CFM
Common ApplicationsGeneral Use
Filter Efficiency - Air Filters60%
Filters OutCarpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Initial Resistance @ 300 Fpm0.10 in. wc
Initial Resistance @ 500 Fpm0.16 in. wc
Max. Velocity500 FPM
Media ColorBlue, White
Media MaterialFiberglass
Nominal Filter Size16" x 20" x 2"
Nominal Thickness2"
Performance RatingMERV 1
Recommended Final Resistance0.5 in. wc
Removes Particles Down ToGreater than 10 µm
StandardsUL 900 CLASSIFIED
Style - Air FiltersPad
Surface TackifierNo

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)54.36
Ship length (cm)54.36
Ship width (cm)44.2
HS code8421398090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6U624 Filter Media Pad Fiberglass 16 Inch Height
€2.19 /unit